Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 500 ft EPDM Bulk Multipurpose Air Hose 200 psi BK

  • Mfr # 20031487

  • Zoro # G3389321


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
500 ft.
Tube Material
EPDM
Cover Material
EPDM
Hose Media
Air, Mild Chemicals, Water
Length
500 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20031487
Zoro #
G3389321
UPC #
190735623763
Country of Origin
United States

Dimensions

Pneumatic Hose Length
500 ft.
Length
500 ft.
Pneumatic Hose Inside Dia.
1/4"
Outside Dia.
0.500"
Hose Length
500 ft
Hose Inside Dia.
1/4 in

Details

Item
Air Hose
Tube Material
EPDM
Cover Material
EPDM
Hose Media
Air, Mild Chemicals, Water
Hose Configuration
Bulk Hose
Pneumatic Hose Temp. Range
-20 Degrees to 190 Degrees F
Color
Black
Pneumatic Hose Max. Pressure
200 psi
Meets
RMA Class A
For Use With
Air, Water and Mild Chemicals
Pneumatic Hose Color
Black
Temp. Range
-20 Degrees to 190 Degrees F
Pneumatic Hose Product Group
Air Hose
Coupling Material
Brass
Type
Bulk
Reinforcement
Synthetic Yarn
Safety Factor
4:1
Hose Tube Material
EPDM
Hose Cover Material
EPDM
Standards
RMA Class C
Air Hose Type
General
Hose Color
Black
Max. Working Pressure @ 70 F
200 psi
For Media Type
Not Recommended Chemicals

Description

Air Hose, Hose Inside Dia. 1/4 in, Hose Length 500 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class C, Safety Factor 4:1, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.