Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD

  • Mfr # 10A220

  • Zoro # G3727062


product price: $1,255.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Pneumatic Hose Length
500 ft.
Tube Material
Nitrile
Cover Material
Chemivic
Hose Media
Air, Water
Length
500 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10A220
Zoro #
G3727062
UPC #
190735601075
Country of Origin
United States

Dimensions

Pneumatic Hose Length
500 ft.
Length
500 ft.
Outside Dia.
1.125"
Pneumatic Hose Inside Dia.
3/4"
Hose Inside Dia.
3/4 in
Hose Length
500 ft
Hose Outside Dia.
1.125 in

Details

Item
Air Hose
Tube Material
Nitrile
Cover Material
Chemivic
Hose Media
Air, Water
Pneumatic Hose Color
Red
Safety Factor
4:1
Pneumatic Hose Product Group
Air Hose
Reinforcement
Synthetic Yarn
Meets
RMA Class A
Color
Red
For Use With
Air and Water
Hose Configuration
Bulk Hose
Temp. Range
-20 Degrees to 190 Degrees F
Pneumatic Hose Max. Pressure
250 psi
Type
Bulk
Pneumatic Hose Temp. Range
-20 Degrees to 190 Degrees F
Hose Tube Material
Nitrile
Standards
RMA Class A
Hose Cover Material
Nitrile
Max. Working Pressure @ 70 F
300 psi
Hose Color
Red
Air Hose Type
General
Not Recommended Chemicals
Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrogen Peroxide, Kerosene, Liquid Propane, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Oxygen, Parrafins (Wax), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
For Media Type
Acetic Acid, Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Isopropanol, Ketones, Methanol, Nitrogen Gas, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water

Description

Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.125 in, Hose Length 500 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class A, Safety Factor 4:1, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.