Zoro Homepage

3/8" ID x 12 ft Nylon Coiled Air Hose 165 PSI YL

  • Mfr # 1VEJ1

  • Zoro # G2497406


product price: $21.99
/ea

Key Features

Hose Media
Air
Hose Inside Dia.
3/8 in
Hose Inside Dia. (In.)
3/8
Hose Length
12 ft
Max. Working Pressure @ 70 F
165 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VEJ1
Zoro #
G2497406
UPC #
190735604038
Country of Origin
Taiwan, Province of China

Dimensions

Hose Inside Dia.
3/8 in
Hose Inside Dia. (In.)
3/8
Hose Length
12 ft
Fitting Size
3/8 in x 3/8 in
Pneumatic Hose Fitting Size
3/8"
Pnuematic Hose Fitting Size
3/8"
Pneumatic Hose Length
12 ft.
Outside Dia.
5/16"
Pneumatic Hose Inside Dia.
3/8"
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in

Details

Item
Coiled Air Hose
Hose Media
Air
Max. Working Pressure @ 70 F
165 psi
Fitting Type
MNPT x MNPT
Fitting Material
Brass x Brass
Hose Color
Yellow
Temp. Range
-40 Degrees to 176 Degrees F
Pneumatic Hose Product Group
Coiled Air Hose
Pneumatic Hose Temp. Range
-40 Degrees to 176 Degrees F
Pneumatic Hose Color
Yellow
Color
Yellow
Pneumatic Hose Max. Pressure
165 psi
Pneumatic Hose Connectors
Male Rigid x Male Swivel
Pneumatic Hose Tube Material
Nylon 12
Cover Material
Nylon 12
Features
Coil Spring Guards on Both Ends
Hose Fittings
Brass 3/8 in MNPT x Brass 3/8 in MNPT
Hose Tube Material
Nylon
Hose Fitting A Material
Brass
Hose Fitting A Type
MNPT
Hose Fitting B Material
Brass
Hose Fitting B Type
MNPT
Hose Configuration
Coupled Assembly

Description

Coiled Air Hose, Hose Inside Dia. 3/8 in, Hose Length 12 ft, Hose Color Yellow, Hose Tube Material Nylon, Max. Working Pressure @ 70 F 165 psi, Temp. Range -40 Degrees to 176 Degrees F, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.