Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" ID x 15 ft Polyurethane Coiled Air Hose 125 PSI BL

  • Mfr # 1VEK3

  • Zoro # G2802003


product price: $30.69
/ea

Key Features

Hose Media
Air
Hose Inside Dia.
3/8 in
Hose Inside Dia. (In.)
3/8
Hose Length
15 ft
Max. Working Pressure @ 70 F
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VEK3
Zoro #
G2802003
UPC #
190735604144
Country of Origin
Taiwan, Province of China

Dimensions

Hose Inside Dia.
3/8 in
Hose Inside Dia. (In.)
3/8
Hose Length
15 ft
Fitting Size
3/8 in x 3/8 in
Outside Dia.
1/2"
Pnuematic Hose Fitting Size
3/8"
Pneumatic Hose Inside Dia.
3/8"
Pneumatic Hose Fitting Size
3/8"
Pneumatic Hose Length
15 ft.
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in

Details

Item
Coiled Air Hose
Hose Media
Air
Max. Working Pressure @ 70 F
125 psi
Fitting Type
MNPT x MNPT
Fitting Material
Brass x Brass
Hose Color
Blue
Temp. Range
-40 Degrees to 158 Degrees F
Safety Factor
3:1
Pneumatic Hose Color
Blue
Pneumatic Hose Max. Pressure
125 psi
Pneumatic Hose Temp. Range
-40 Degrees to 158 Degrees F
Pneumatic Hose Tube Material
Polyurethane
Color
Blue
Pneumatic Hose Product Group
Coiled Air Hose
Pneumatic Hose Connectors
Male Rigid x Male Swivel
Cover Material
Polyurethane
Features
Oil, Grease and Moisture Resistant
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Brass
Hose Fittings
Brass 3/8 in MNPT x Brass 3/8 in MNPT
Hose Fitting A Type
MNPT
Hose Tube Material
Polyurethane
Hose Fitting A Material
Brass
Hose Fitting B Type
MNPT

Description

Coiled Air Hose, Hose Inside Dia. 3/8 in, Hose Length 15 ft, Hose Color Blue, Hose Tube Material Polyurethane, Max. Working Pressure @ 70 F 125 psi, Temp. Range -40 Degrees to 158 Degrees F, Safety Factor 3:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.