Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Activated Carbon Filter, 1-1/2in., 294 cfm

  • Mfr # 35GN65

  • Zoro # G9356313


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Filter Rating - Air Treatment
0.01 micron
For Removal Of
Odor, Oil Vapor
Pipe Size
1-1/2" NPT
Size - Air Treatment
Standard
Bowl Material - Air Treatment
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GN65
Zoro #
G9356313
UPC #
190735618028
Country of Origin
Turkey

Dimensions

Pipe Size
1-1/2" NPT
Size - Air Treatment
Standard
Drain Port Size
5/8 in
Connection Size - Air Treatment
1-1/2 in NPT
Overall Height
21 in
Overall Width
7 in
Air Outlet Size
1 1/2 in
Air Inlet Size
1 1/2 in

Details

Filter Rating - Air Treatment
0.01 micron
For Removal Of
Odor, Oil Vapor
Bowl Material - Air Treatment
Aluminum
Item
Compressed Air Filter
Drain Type
Automatic
Includes
Element
Max. Pressure
235 psi
Housing Material
Aluminum
Max. Temp.
122 Degrees F
Max. Flow - Air Treatment
294 cfm
Filter Rating
0.01 micron
Bowl Material
Aluminum
Max. Incoming Pressure - Air Treatment
235 psi
Item - Air Filters
Carbon Filter
Filter Media
Carbon
Max. Flow
294 cfm
Type
Compressed Air Filter
Maximum Operating Pressure
235 psi
Series
GT
Maximum Operating Temperature
122 Degrees F
Number of Air Inlets
1
Tie Rod Included
Yes
Filter Element Material
Carbon
Filter Bowl Material
Aluminum
Gauge Included
Yes
Maximum Flow Rate
294 cfm
Drain Included
Yes
For Substance Type
Odor, Oil Vapor
Number of Air Outlets
1
Air Outlet Type
NPT
Differential Pressure Indicator Included
Yes
For Fluid Type
Oil
Body Material
Aluminum
Filter Type
Activated Carbon
Air Inlet Type
NPT

Description

Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 294 cfm, Maximum Operating Pressure 235 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 7 in, Overall Height 21 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Carbon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.