Zoro Homepage

Activated Carbon Filter, 1/2 in., 30 cfm

  • Mfr # 35GN30

  • Zoro # G9355963


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Filter Rating - Air Treatment
0.01 micron
For Removal Of
Odor, Oil Vapor
Includes
Element
Size - Air Treatment
Standard
Item - Air Filters
Carbon Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GN30
Zoro #
G9355963
UPC #
190735617670
Country of Origin
Turkey

Dimensions

Size - Air Treatment
Standard
Overall Height
10 in
Pipe Size
1/2" NPT
Overall Width
7 in
Drain Port Size
5/8 in
Connection Size - Air Treatment
1/2 in NPT
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in

Details

Filter Rating - Air Treatment
0.01 micron
For Removal Of
Odor, Oil Vapor
Includes
Element
Item - Air Filters
Carbon Filter
Max. Flow - Air Treatment
30 cfm
Filter Media
Carbon
Item
Compressed Air Filter
Max. Incoming Pressure - Air Treatment
235 psi
Filter Rating
0.01 micron
Max. Pressure
235 psi
Housing Material
Aluminum
Max. Temp.
122 Degrees F
Drain Type
Automatic
Max. Flow
30 cfm
Bowl Material - Air Treatment
Aluminum
Bowl Material
Aluminum
Type
Compressed Air Filter
Maximum Flow Rate
30 cfm
Series
GT
Number of Air Inlets
1
Maximum Operating Temperature
122 Degrees F
Tie Rod Included
Yes
For Fluid Type
Oil
Filter Type
Activated Carbon
Differential Pressure Indicator Included
Yes
Maximum Operating Pressure
235 psi
Air Inlet Type
NPT
Air Outlet Type
NPT
For Substance Type
Odor, Oil Vapor
Filter Bowl Material
Aluminum
Filter Element Material
Carbon
Drain Included
Yes
Number of Air Outlets
1
Gauge Included
Yes
Body Material
Aluminum

Description

Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 30 cfm, Maximum Operating Pressure 235 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 7 in, Overall Height 10 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Carbon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.