Zoro Homepage

Air Brush Kit, 0.013 in. Nozzle

  • Mfr # 48PX90

  • Zoro # G5576308


product price: $62.49
/ea

Key Features

Rating
Gerneral
Nozzle Size
0.013 in
Free Air CFM @ 40 PSI
0.3 cfm
Air Pressure Range
20 to 50 psi
Includes
Jar Assembly, Jar with Lid, PVC Air Hose, Metal Cup, Air Hose Adapter, Hanger-Resistant and Impact-Resistant Molded Case, Head Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48PX90
Zoro #
G5576308
UPC #
190735939680
Country of Origin
China

Dimensions

Nozzle Size
0.013 in
Container Sizes Included
7 mL, 22 mL
Hose Length Included
6 ft
Tip Size Included
0.013 in

Details

Item
Air Brush Kit
Rating
Gerneral
Free Air CFM @ 40 PSI
0.3 cfm
Air Pressure Range
20 to 50 psi
Includes
Jar Assembly, Jar with Lid, PVC Air Hose, Metal Cup, Air Hose Adapter, Hanger-Resistant and Impact-Resistant Molded Case, Head Wrench
Fluid Delivery Type
Siphon
Air Consumption
0.3 cfm @ 40 psi
Product Type
Airbrush Kit
Number of Containers Included
3
Operating Air Pressure - Minimum
20 psi
Number of Pieces
9
Operating Air Pressure - Maximum
50 psi

Description

Air Brush Kit, Gerneral, Nozzle Size 0.013 in, 0.3 cfm Free Air CFM @ 40 PSI, Air Pressure Range 20 to 50 psi, Includes Jar Assembly, Jar with Lid, PVC Air Hose, Metal Cup, Air Hose Adapter, Hanger-Resistant and Impact-Resistant Molded Case, Head Wrench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.