Zoro Homepage

Air Compressor, 1.3 HP, 115V, 125 psi

  • Mfr # 11X355

  • Zoro # G4259306


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Tank Size
4 gal.
Voltage
120VAC
Max. Pressure
125 psi
HP
1.3
Tank Type
Twin Stack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11X355
Zoro #
G4259306
UPC #
190735601242
Country of Origin
Taiwan, Province of China

Dimensions

Tank Size
4 gal.
Overall Length
19.62 in
Overall Height
17.87 in
Overall Width
18.87 in
Tank Size - Air Compressor
4.0 gal
Air Tank Size
4 gal
Outlet Size
1/4 in

Description

Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Twin Stack, Output Power 1.3 hp, Free Air Flow Rate 4.6 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 4 gal, Input Voltage 120V AC, Current Rating 15 A, Sound Level 83 dBA, Weight 71 lb, Motor Type Induction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.