Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor, 13 HP, Honda

  • Mfr # 4LW38

  • Zoro # G0435635


product price: $4,133.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Pump Type - Air Compressor
Piston
Engine HP - Air Compressor
13.0 hp
Number of Stages - Air Compressor
2
Tank Size - Air Compressor
30 gal
Engine Brand - Air Compressor
Honda
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LW38
Zoro #
G0435635
UPC #
190735629222
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
30 gal
Tank Size
30 gal.
Overall Height
48 in
Overall Length
41 in
Overall Width
22 in
Air Tank Size
30 gal
Outlet Size
1/2 in

Details

Pump Type - Air Compressor
Piston
Engine HP - Air Compressor
13.0 hp
Number of Stages - Air Compressor
2
Engine Brand - Air Compressor
Honda
Free Air CFM @ Max. Pressure - Air Compressor
24.0
Max. Pressure - Air Compressor
175 psi
Engine Starter Type - Air Compressor
Electric, Recoil
Alternator Included
Yes
(F)NPT Outlet
1/2 in
Standards
EPA/CARB
Tank Type
Horizontal
Finish
Powder Coat
Pump RPM
1,020
Max. Pressure
175 psi
Number of Stages
2
Fuel Type
Gasoline
Engine Oil Capacity
2 qt
Fuel Tank Capacity
1.7 gal
Engine Electrical Start
Yes
ASME Tank
Yes
Item - Air Compressor
Stationary Air Compressor
Item
Stationary Air Compressor
Engine HP
13.0
Engine Pull Start
Yes
Pump Oil Capacity
2 qt
Fuel Tank Capacity - Air Compressor
1.7 gal
Valve Control
Automatically Idles Engine At 175 psi, Pilot, Resumes Full Throttle At 145 psi
Tank Style - Air Compressor
Horizontal
Engine Alternator
Yes
Free Air CFM @ Max. Pressure
25.1
Engine Brand
Honda
Fuel Type - Engine
Gasoline
Weight
540 lb
Outlet Type
NPT
Air Tank Style
Horizontal
Outlet Gender
Female
Free Air Flow Rate @ Maximum Pressure
24 cfm
Pump Type
Piston
Lubrication Type
Splash Lubricated
Compressor Type
Piston
Pump Speed
1,020 RPM
Engine Output Power
13 hp
Engine Starter Type
Electric, Recoil
Maximum Operating Pressure
175 psi
Starter Type
Electric; Recoil
Sound Level
92 dB
Valve Type
Pilot

Description

Stationary Air Compressor, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 13 hp, Engine Brand Honda, Free Air Flow Rate @ Maximum Pressure 24 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Engine Starter Type Electric, Recoil, Sound Level 92 dB, Pump Type Piston, Pump Speed 1,020 RPM, Fuel Tank Capacity 1.7 gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.