Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor, 2.0 HP, 115V, 200 psi

  • Mfr # 2MLW5

  • Zoro # G1178222


product price: $914.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Tank Size
4 gal.
Voltage
120VAC
Max. Pressure
200 psi
HP
2
Tank Type
Hot Dog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MLW5
Zoro #
G1178222
UPC #
190735610923
Country of Origin
Taiwan, Province of China

Dimensions

Tank Size
4 gal.
Overall Length
26.18 in
Overall Height
19.87 in
Overall Width
22.12 in
Tank Size - Air Compressor
4.0 gal
Outlet Size
1/4 in
Air Tank Size
4 gal

Details

Voltage
120VAC
Max. Pressure
200 psi
HP
2
Tank Type
Hot Dog
Free Air CFM @ Max. Pressure
4.1
Includes
Handle, Large Wheels
Compressor Type
Portable Air Compressor
Weight
132 lb
Cylinder Material
Aluminum
Tank Style - Air Compressor
Hot Dog
Max. Pressure - Air Compressor
200 psi
Full Load Amps
15.0
Free Air CFM @ Max. Pressure - Air Compressor
4.1
Avg. Pump Life
5,000 hr
dBA @ 3 Feet
79.0
Weight - Air Compressor
132 lb
HP - Air Compressor
2.0 hp
Lubrication Type - Air compressor
Oil Lubricated
Free Air CFM @ 90 PSI - Air Compressor
4.6
Lubrication Type
Oil Lubricated
Item
Portable Air Compressor
Input Voltage - Air Compressor
120V AC
Motor RPM
3,450 RPM
Item - Air Compressor
Portable Air Compressor
(F)NPT Outlet
1/4 in
Free Air CFM @ 90 PSI
4.6
Motor Type
Induction
Free Air Flow Rate
4.6 cfm
Maximum Operating Pressure
200 psi
Current Rating
15 A
Maximum Speed
3,450 RPM
Input Voltage
120V AC
Sound Level
79 dBA
Output Power
2 hp
Air Tank Style
Hot Dog
Average Pump Life
5,000 hr

Description

Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Hot Dog, Output Power 2 hp, Free Air Flow Rate 4.6 cfm, Maximum Operating Pressure 200 psi, Air Tank Size 4 gal, Input Voltage 120V AC, Current Rating 15 A, Sound Level 79 dBA, Weight 132 lb, Motor Type Induction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.