Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor, 2.0 HP, 120/240V, 135 psi

  • Mfr # 1NNF6

  • Zoro # G2627712


product price: $984.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
20 gal.
Voltage
120/240VAC
Max. Pressure
135 psi
HP
2
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NNF6
Zoro #
G2627712
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
20 gal.
Overall Length
33 in
Overall Height
31 in
Overall Width
19.5 in
Tank Size - Air Compressor
20 gal
Outlet Size
1/4 in
Air Tank Size
20 gal

Details

Voltage
120/240VAC
Max. Pressure
135 psi
HP
2
Tank Type
Horizontal
Free Air CFM @ Max. Pressure
5.5
Compressor Type
Portable Air Compressor
Weight
138 lb
Standards
CSA
Cylinder Material
Cast Iron
Max. Pressure - Air Compressor
135 psi
Lubrication Type
Oil Lubricated
(F)NPT Outlet
1/4 in
dBA @ 3 Feet
82.0
Full Load Amps
15.0/7.5
Item
Portable Air Compressor
Lubrication Type - Air compressor
Oil Lubricated
Free Air CFM @ Max. Pressure - Air Compressor
5.5
HP - Air Compressor
2.0 hp
Item - Air Compressor
Portable Air Compressor
Motor Type
Induction
Free Air CFM @ 90 PSI
5.5
Free Air CFM @ 90 PSI - Air Compressor
5.5
Weight - Air Compressor
138 lb
Tank Style - Air Compressor
Horizontal
Input Voltage - Air Compressor
120V AC, 240V AC
Avg. Pump Life
5,000 hr
Motor RPM
3,450 RPM
Air Tank Style
Horizontal
Average Pump Life
5,000 hr
Current Rating
15 A, 7.5 A
Maximum Speed
3,450 RPM
Input Voltage
120V AC, 240V AC
Free Air Flow Rate
5.5 cfm
Output Power
2 hp
Maximum Operating Pressure
135 psi
Sound Level
82 dBA

Description

Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Horizontal, Output Power 2 hp, Free Air Flow Rate 5.5 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 20 gal, Input Voltage 120V AC, 240V AC, Current Rating 15 A, 7.5 A, Sound Level 82 dBA, Weight 138 lb, Motor Type Induction

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.