Shop SPEEDAIRE

Air Compressor, 30 gal Air Tank, 150 lb

  • Mfr # C303G
  • Zoro # G908669924

product price: 
$
1,066.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Material
Cast Iron
Thermal Protection
Manual Reset
Duty Cycle
Intermittent
Motor Type
Capacitor Start Capacitor Run
Overall Height
49 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C303G
Zoro #
G908669924
UPC #
-
Country of Origin
United States
Cylinder Material
Cast Iron
Thermal Protection
Manual Reset
Duty Cycle
Intermittent
Motor Type
Capacitor Start Capacitor Run
Standards
CSA Certified to UL1450 for sale in the U.S.
Number of Stages
1
Phase
Single
Includes
Pump is shipped full of oil
Lubrication Type
Splash Lubricated
Pump Type
Reciprocating
Item
Air Compressor
Weight
150 lb
Valve Type
Reed
Inlet Type
NPT
Maximum Speed
1,000 RPM
Enclosure Rating
NEMA 1
Outlet Type
NPT
Outlet Gender
Female
Air Tank Style
Vertical
Input Voltage
120V AC
Control Type
Pressure Switch
Output Power
2 hp
Inlet Gender
Female
Valve Material
Stainless Steel
Maximum Operating Pressure
175 psi
Enclosure Type
Open Dripproof
Sound Level
78 dBA
Electrical Connection
Power Cord
Free Air Flow Rate
6.2 cfm
Current Rating
15A

Dimensions

Overall Height
49 in
Overall Width
24 in
Overall Length
23 in
Air Tank Size
30 gal
Inlet Size
1/4 in
Outlet Size
1/4 in
Wire Rope Length
23 in
Length
23 in

Description

Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Output Power 2 hp, Free Air Flow Rate 6.2 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 30 gal, Input Voltage 120V AC, Current Rating 15A, Sound Level 78 dBA, Weight 150 lb, Free Air Flow Rate @ Maximum Pressure Not Applicable, Pump Type Reciprocating, Number of Stages 1, Motor Type Capacitor Start Capacitor Run

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.