Zoro Homepage

Direct Drive Air Compressor, 4 gal Tank

  • Mfr # ETA6590412

  • Zoro # G708669926


product price: $1,388.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19.75 in
Overall Length
19.25 in
Cylinder Material
Anodized Alumonum
Number of Stages
1
Overall Width
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETA6590412
Zoro #
G708669926
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19.75 in
Overall Length
19.25 in
Overall Width
22.5 in
Air Tank Size
4 gal

Description

Direct Drive Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 6.5 hp, Engine Brand Kohler, Free Air Flow Rate 5 cfm, Free Air Flow Rate @ Maximum Pressure Not Applicable, Maximum Operating Pressure 155 psi, Air Tank Size 4 gal, Air Tank Style Twin Stack, Starter Type Recoil, Sound Level 89.6 dBA, Pump Type Reciprocating, Maximum Speed 3,600 RPM, Duty Cycle Continuous Run Gas Engine With Piolot Unloader Valve, Lubrication Type Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.