Zoro Homepage

Air Compressor

  • Mfr # 787U81

  • Zoro # G504395296


product price: $885.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Phase
Single
Overall Length
20.5 in
Overall Height
48 in
Weight
123 lb
Standards
UL 1450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787U81
Zoro #
G504395296
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20.5 in
Overall Height
48 in
Overall Width
17.5 in
Outlet Size
1/4 in
Inlet Size
1/4 in
Air Tank Size
26 gal

Details

Phase
Single
Weight
123 lb
Standards
UL 1450
Free Air CFM @ 90 PSI - Air Compressor
1.00
Motor Type
Quiet Induction
Cylinder Material
Steel
Valve Type
Reed
Inlet Type
NPT
Outlet Type
NPT
Valve Material
Brass/Zinc Alloy
Outlet Gender
Female
Item
Portable Air Compressor
Maximum Speed
1,700 RPM
Air Tank Style
Vertical
Maximum Operating Pressure
150 psi
Current Rating
15 A
Thermal Protection
Manual Reset
Duty Cycle
Intermittent
Average Pump Life
1,000 hr
Number of Stages
4
Enclosure Rating
IP 20
Pump Type
Rocking Piston
Free Air Flow Rate @ Maximum Pressure
3.9 cfm
Free Air Flow Rate
5.2 cfm
Enclosure Type
Open Dripproof
Input Voltage
120 VAC
Lubrication Type
Oil Free
Electrical Connection
Grounded Power Cord
Inlet Gender
Female
Output Power
2 hp
Control Type
Pressure Switch
Sound Level
73 dBA

Description

Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Vertical, Output Power 2 hp, Free Air Flow Rate 5.2 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 26 gal, Input Voltage 120 VAC, Current Rating 15 A, Sound Level 73 dBA, Weight 123 lb, Free Air Flow Rate @ Maximum Pressure 3.9 cfm, Pump Type Rocking Piston, Number of Stages 4, Motor Type Quiet Induction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.