Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor

  • Mfr # ABS-14M-80HG

  • Zoro # G903614851


product price: $4,364.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Includes
(2) Gauges, 16.5 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
Overall Height
53 in
Overall Length
52 in
Lubrication Type
Splash Lubricated
Series
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS-14M-80HG
Zoro #
G903614851
UPC #
016977222888
Country of Origin
United States

Dimensions

Overall Height
53 in
Overall Length
52 in
Overall Width
26.5 in
Outlet Size
3/8 in
Air Tank Size
80 gal

Details

Includes
(2) Gauges, 16.5 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
Lubrication Type
Splash Lubricated
Series
ABS
Pump Oil Capacity
48 fl oz
Duty Cycle
Continuous
Item
Stationary Air Compressor
Pump Type
Reciprocating
Weight
496 lb
Number of Stages
2
Cylinder Material
Cast Iron
Maximum Operating Pressure
175 psi
Valve Type
Pilot
Outlet Gender
Female
Outlet Type
NPT
Engine Output Power
14 hp
Engine Cooling
Air-Cooled
Low Oil Shutdown
Yes
Fuel Type
Gasoline
Free Air Flow Rate
29 cfm
Average Pump Life
2,000 hr
Engine Brand
Mi-T-M
Starter Type
Electric
Air Tank Style
Horizontal
Engine Displacement
420 cc
Free Air Flow Rate @ Maximum Pressure
29 cfm
Start Type
Electrical Starter
Maximum Speed
3,500 RPM
Engine Oil Capacity
37 fl oz

Description

Stationary Air Compressor, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 14 hp, Engine Brand Mi-T-M, Free Air Flow Rate 29 cfm, Free Air Flow Rate @ Maximum Pressure 29 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Air Tank Style Horizontal, Starter Type Electric, Pump Type Reciprocating, Maximum Speed 3,500 RPM, Duty Cycle Continuous, Average Pump Life 2,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 48 fl oz, Engine Oil Capacity 37 fl oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.