Zoro Homepage

Air Compressor

  • Mfr # AG2-SM14-08G

  • Zoro # G303614840


product price: $3,227.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Includes
(2) Gauges, 16.5 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
Overall Height
34 in
Overall Length
44 in
Lubrication Type
Splash Lubricated
Weight
365 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG2-SM14-08G
Zoro #
G303614840
UPC #
016977222925
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
44 in
Overall Width
22 in
Outlet Size
1/4 in
Air Tank Size
8 gal

Details

Includes
(2) Gauges, 16.5 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
Lubrication Type
Splash Lubricated
Weight
365 lb
Pump Type
Reciprocating
Duty Cycle
Continuous
Item
Portable Air Compressor/Generator
Series
AG2
Number of Stages
2
Cylinder Material
Cast Iron
Pump Oil Capacity
24.7 fl oz
Air Tank Style
Twin Stack
Outlet Gender
Female
Starter Type
Recoil
Engine Brand
Mi-T-M
Fuel Type
Gasoline
Engine Output Power
14 hp
Free Air Flow Rate @ Maximum Pressure
15.7 cfm
Maximum Operating Pressure
175 psi
Average Pump Life
2,000 hr
Valve Type
Pilot
Start Type
Pull-Start
Outlet Type
NPT
Free Air Flow Rate
15.7 cfm
Engine Oil Capacity
37 fl oz
Engine Displacement
420 cc
Low Oil Shutdown
Yes
Maximum Speed
3,500 RPM
Engine Cooling
Air-Cooled

Description

Portable Air Compressor/Generator, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 14 hp, Engine Brand Mi-T-M, Free Air Flow Rate 15.7 cfm, Free Air Flow Rate @ Maximum Pressure 15.7 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 8 gal, Air Tank Style Twin Stack, Starter Type Recoil, Pump Type Reciprocating, Maximum Speed 3,500 RPM, Duty Cycle Continuous, Average Pump Life 2,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 24.7 fl oz, Engine Oil Capacity 37 fl oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.