Zoro Homepage

Air Compressor

  • Mfr # AG2-SM14-30G

  • Zoro # G403614825


product price: $3,738.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Includes
(2) Gauges, 16.5 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
Overall Height
45 in
Overall Length
40 in
Lubrication Type
Splash Lubricated
Pump Oil Capacity
24.7 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG2-SM14-30G
Zoro #
G403614825
UPC #
016977222949
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Length
40 in
Overall Width
24.5 in
Air Tank Size
30 gal
Outlet Size
1/4 in

Details

Includes
(2) Gauges, 16.5 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
Lubrication Type
Splash Lubricated
Item
Stationary Air Compressor/Generator
Pump Oil Capacity
24.7 fl oz
Number of Stages
2
Duty Cycle
Continuous
Cylinder Material
Cast Iron
Pump Type
Reciprocating
Weight
450 lb
Series
AG2
Free Air Flow Rate
15.7 cfm
Low Oil Shutdown
Yes
Engine Oil Capacity
37 fl oz
Outlet Type
NPT
Air Tank Style
Horizontal
Average Pump Life
2,000 hr
Engine Displacement
420 cc
Maximum Operating Pressure
175 psi
Valve Type
Pilot
Fuel Type
Gasoline
Engine Brand
Mi-T-M
Engine Cooling
Air-Cooled
Starter Type
Recoil
Free Air Flow Rate @ Maximum Pressure
15.7 cfm
Maximum Speed
3,500 RPM
Outlet Gender
Female
Start Type
Pull-Start
Engine Output Power
14 hp

Description

Stationary Air Compressor/Generator, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 14 hp, Engine Brand Mi-T-M, Free Air Flow Rate 15.7 cfm, Free Air Flow Rate @ Maximum Pressure 15.7 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Starter Type Recoil, Pump Type Reciprocating, Maximum Speed 3,500 RPM, Duty Cycle Continuous, Average Pump Life 2,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 24.7 fl oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.