Zoro Homepage

Air Compressor

  • Mfr # AM1-HM04-05G

  • Zoro # G003614737


product price: $1,090.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Gauges, Regulator
Overall Height
22.25 in
Overall Length
21 in
Lubrication Type
Splash Lubricated
Series
AM1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM1-HM04-05G
Zoro #
G003614737
UPC #
016977222956
Country of Origin
United States

Dimensions

Overall Height
22.25 in
Overall Length
21 in
Overall Width
17.5 in
Air Tank Size
5 gal
Outlet Size
1/4 in

Details

Includes
(2) Gauges, Regulator
Lubrication Type
Splash Lubricated
Series
AM1
Pump Type
Reciprocating
Number of Stages
1
Item
Portable Gas Air Compressor
Pump Oil Capacity
4 fl oz
Duty Cycle
Continuous
Cylinder Material
Aluminum
Weight
77 lb
Engine Oil Capacity
18.5 fl oz
Low Oil Shutdown
Yes
Air Tank Style
Twin Stack
Start Type
Pull-Start
Average Pump Life
2,000 hr
Maximum Speed
3,300 RPM
Free Air Flow Rate @ Maximum Pressure
4.8 cfm
Maximum Operating Pressure
125 psi
Valve Type
Pilot
Outlet Gender
Female
Starter Type
Recoil
Engine Displacement
212 cc
Engine Brand
Mi-T-M
Free Air Flow Rate
4.8 cfm
Outlet Type
NPT
Engine Cooling
Air-Cooled
Engine Output Power
4 hp
Fuel Type
Gasoline
Sound Level
Not Rated

Description

Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 4 hp, Engine Brand Mi-T-M, Free Air Flow Rate 4.8 cfm, Free Air Flow Rate @ Maximum Pressure 4.8 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 5 gal, Air Tank Style Twin Stack, Starter Type Recoil, Sound Level Not Rated, Pump Type Reciprocating, Maximum Speed 3,300 RPM, Duty Cycle Continuous, Average Pump Life 2,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 4 fl oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.