Zoro Homepage

Air Compressor

  • Mfr # AM1-PM07-08G

  • Zoro # G003614768


product price: $1,595.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Includes
(2) Gauges, 12 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
Overall Height
27 in
Overall Length
44.5 in
Lubrication Type
Splash Lubricated
Series
AM1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM1-PM07-08G
Zoro #
G003614768
UPC #
016977222963
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Length
44.5 in
Overall Width
18.5 in
Outlet Size
3/8 in
Air Tank Size
8 gal

Details

Includes
(2) Gauges, 12 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
Lubrication Type
Splash Lubricated
Item
Portable Gas Air Compressor
Series
AM1
Cylinder Material
Cast Iron
Number of Stages
1
Pump Type
Reciprocating
Weight
175 lb
Pump Oil Capacity
9.5 fl oz
Duty Cycle
Continuous
Maximum Speed
3,300 RPM
Engine Oil Capacity
18.5 fl oz
Engine Brand
Mi-T-M
Valve Type
Pilot
Free Air Flow Rate @ Maximum Pressure
13.9 cfm
Maximum Operating Pressure
90 psi
Free Air Flow Rate
13.9 cfm
Engine Displacement
212 cc
Average Pump Life
2,000 hr
Outlet Type
NPT
Start Type
Pull-Start
Engine Cooling
Air-Cooled
Starter Type
Recoil
Fuel Type
Gasoline
Outlet Gender
Female
Engine Output Power
7 hp
Air Tank Style
Wheelbarrow
Low Oil Shutdown
Yes
Sound Level
Not Rated

Description

Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 7 hp, Engine Brand Mi-T-M, Free Air Flow Rate 13.9 cfm, Free Air Flow Rate @ Maximum Pressure 13.9 cfm, Maximum Operating Pressure 90 psi, Air Tank Size 8 gal, Air Tank Style Wheelbarrow, Starter Type Recoil, Sound Level Not Rated, Pump Type Reciprocating, Maximum Speed 3,300 RPM, Duty Cycle Continuous, Average Pump Life 2,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 9.5 fl oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.