Air Compressor Pump, 10 hp, 15 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder
Mfr # 1WD24
Zoro # G7566316
product price:Â $6,626.99
/eaKey Features
HP
10 hp, 15 hp
Number of Stages
2
Lubrication Type
Pressure Lubricated
Number of Cylinders
4
Max. Pressure
175 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1WD24
Zoro #
G7566316
UPC #
190735604274
Country of Origin
United States
Dimensions
Flywheel Dia.
19 in
Stroke Length
3 in
Bore Dia.
2 1/2 in, 4 5/8 in
Overall Depth
22.37 in
Overall Width
26.5 in
Overall Height
23.5 in
Sheave Size @ 1725 RPM
8 in, 11 3/8 in
Bore Diameter
2.5 in, 4.62 in
Flywheel Diameter
19 in
Outlet Size
0.75 in
Description
Air Compressor Pump, Lubrication Type Pressure Lubricated, Number of Stages 2, Maximum Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 34.8/49.0 cfm @ 175 psi, Number of Cylinders 4, Maximum Operating Pressure 175 psi, Flywheel Diameter 19 in, Flywheel Included Yes, Pump Speed 1,045 RPM, Construction Cast Iron, Groove Section B, Number of Grooves 2, Valve Type Disc, Valve Material Swedish Steel, Rotation CCW, Stroke Length 3 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.