10–15 HP Air Compressor Pump, Splash Lubricated, Two-Stage, 4 Cylinder, 34.8–49.0 CFM @ 175 PSI

  • Mfr # RV2-15A-P04

  • Zoro # G2622584


product price:  $5,119.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

HP
10 hp, 15 hp
Number of Stages
2
Lubrication Type
Splash Lubricated
Number of Cylinders
4
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV2-15A-P04
Zoro #
G2622584
UPC #
190735604250
Country of Origin
United States

Dimensions

Flywheel Dia.
19 in
Overall Height
24.87 in
Overall Width
25 in
Overall Depth
21.12 in
Bore Dia.
2 1/2 in, 4 5/8 in
Stroke Length
3 in
Sheave Size @ 1725 RPM
8 in, 11 3/8 in
Flywheel Diameter
19 in
Outlet Size
0.75 in
Bore Diameter
2.5 in, 4.62 in

Details

Item
Air Compressor Pump
HP
10 hp, 15 hp
Number of Stages
2
Lubrication Type
Splash Lubricated
Number of Cylinders
4
Max. Pressure
175 psi
Free Air CFM @ Max. Pressure
34.8/49.0
Pump RPM
740, 1,045
NPT Outlet
3/4 in
Groove Quantity
2
Oil Capacity
1 gal
Mounting Pattern
9-5/8 in W x 8-1/16 in D
Groove Section
B
Valve Material
Swedish Steel
Flywheel Included
Yes
Valve Type
Reed
Construction
Cast Iron
Rotation
CCW
Finish
Painted Green
Standards
ASME
Features
Heavy-Duty Industrial Units, Pressure Switch for Start/Stop Control
Outlet Connection Type
NPT
Maximum Operating Pressure
175 psi
Lubrication Required
Yes
Free Air Flow Rate @ Maximum Pressure
34.8/49.0 cfm @ 175 psi
Pump Speed
1,045 RPM
Maximum Output Power
15 hp
Number of Grooves
2
Type
Splash Lubricated, Two Stage Compressor

Description

The Speedaire RV2-15A-P04 Air Compressor Pump is a robust, two-stage pump designed for industrial use, offering reliable compressed air output and long-lasting durability.

Key Features:

  • Heavy-duty cast iron construction for strength and extended service life
  • 15 hp maximum power output with a 1,045 RPM pump speed
  • Four-cylinder design producing 34.8 to 49.0 CFM free air delivery at up to 175 psi
  • Splash lubrication system for consistent operation and easy maintenance
  • Includes 19-inch flywheel with two B-section grooves, rotating counterclockwise
  • 3-inch stroke length and Swedish steel reed valves for efficient compression
  • Dimensions: 24.87" H x 25" W x 21.12" D; mounting pattern: 9-5/8" wide x 8-1/16" deep
  • 3/4-inch NPT outlet and 1-gallon oil capacity for optimal performance
  • ASME standard compliant and manufactured in the USA
  • Painted green for corrosion resistance, suitable for demanding industrial environments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.