Zoro Homepage

Air Compressor Pump, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder

  • Mfr # 5Z405

  • Zoro # G2571423


product price: $3,071.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

HP
10 hp
Number of Stages
2
Lubrication Type
Splash Lubricated
Number of Cylinders
4
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5Z405
Zoro #
G2571423
UPC #
190735677834
Country of Origin
United States

Dimensions

Flywheel Dia.
16 1/2 in
Overall Depth
18.5 in
Overall Height
21.5 in
Overall Width
25 in
Bore Dia.
2 1/2 in, 4 3/4 in
Sheave Size @ 1725 RPM
6 3/4 in
Stroke Length
3 in
Outlet Size
0.75 in
Bore Diameter
2.5 in, 4.75 in
Flywheel Diameter
19 3/8 in

Details

HP
10 hp
Item
Air Compressor Pump
Number of Stages
2
Lubrication Type
Splash Lubricated
Number of Cylinders
4
Max. Pressure
175 psi
Free Air CFM @ Max. Pressure
34.2
Pump RPM
700
NPT Outlet
3/4 in
Oil Capacity
1 gal
Mounting Pattern
9-5/8 in W x 8-1/16 in D
Finish
Black Powder coated
Flywheel Included
Yes
Construction
Cast Iron
Valve Type
Reed
Rotation
CCW
Valve Material
Stainless Steel
Outlet Connection Type
NPT
Maximum Operating Pressure
175 psi
Maximum Output Power
10 hp
Free Air Flow Rate @ Maximum Pressure
34.2 cfm @ 175 psi
Pump Speed
700 RPM
Lubrication Required
Yes
Type
Splash Lubricated

Description

Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 2, Maximum Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 34.2 cfm @ 175 psi, Number of Cylinders 4, Maximum Operating Pressure 175 psi, Flywheel Diameter 19 3/8 in, Flywheel Included Yes, Pump Speed 700 RPM, Construction Cast Iron, Valve Type Reed, Valve Material Stainless Steel, Rotation CCW, Stroke Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.