Zoro Homepage

Air Compressor Pump, 4 hp, 5 hp, 2 Stage, 16 oz Oil Capacity, 2 Cylinder

  • Mfr # 40KH93

  • Zoro # G2002911


product price: $1,270.99
/ea
Free Shipping & Returns

Key Features

HP
4 hp, 5 hp
Number of Stages
2
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40KH93
Zoro #
G2002911
UPC #
-
Country of Origin
United States

Dimensions

Flywheel Dia.
16 1/2 in
Overall Height
15.4 in
Sheave Size @ 1725 RPM
10 51/64 in, 12 23/64 in
Bore Dia.
1 3/4 in
Overall Width
21.7 in
Sheave Size @ 3450 rpm
5 13/32 in, 6 13/64 in
Stroke Length
2 1/4 in
Overall Depth
12.6 in
Bore Diameter
1.75 in
Outlet Size
0.5 in
Flywheel Diameter
16 1/2 in

Details

HP
4 hp, 5 hp
Item
Air Compressor Pump
Number of Stages
2
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Max. Pressure
175 psi
Free Air CFM @ Max. Pressure
12.0, 14.4
Pump RPM
1,190, 1,310
NPT Outlet
1/2 in
Groove Quantity
1
Oil Capacity
16 oz
Construction
Cast Iron
Valve Material
Stainless Steel
Mounting Pattern
11-1/2 in W x 4-29/32 in D
Groove Section
A/B
Flywheel Included
Yes
Avg. Pump Life
15,000 hr
Rotation
CCW
Finish
Powder Coated
Valve Type
Reed
Free Air Flow Rate @ Maximum Pressure
14.4 cfm @ 175 psi
Maximum Operating Pressure
175 psi
Number of Grooves
1
Average Pump Life
15,000 hr
Maximum Output Power
5 hp

Description

Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 2, Maximum Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 14.4 cfm @ 175 psi, Number of Cylinders 2, Maximum Operating Pressure 175 psi, Flywheel Diameter 16 1/2 in, Flywheel Included Yes, Construction Cast Iron, Groove Section A/B, Number of Grooves 1, Valve Type Reed, Valve Material Stainless Steel, Rotation CCW, Stroke Length 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.