Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 64 fl oz Oil Capacity, 2 Cylinder

  • Mfr # RV2-15A-P02

  • Zoro # G2608776


product price: $2,046.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

HP
5 hp, 7 1/2 hp
Number of Stages
2
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV2-15A-P02
Zoro #
G2608776
UPC #
190735604243
Country of Origin
United States

Dimensions

Flywheel Dia.
16 1/2 in
Overall Depth
20 in
Stroke Length
3 in
Overall Height
23.25 in
Sheave Size @ 1725 RPM
7 1/4 in, 9 3/4 in
Bore Dia.
2 1/2 in, 4 5/8 in
Overall Width
16.5 in
Flywheel Diameter
16 1/2 in
Bore Diameter
2.5 in, 4.62 in
Outlet Size
0.75 in

Details

Item
Air Compressor Pump
HP
5 hp, 7 1/2 hp
Number of Stages
2
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Max. Pressure
175 psi
Free Air CFM @ Max. Pressure
17.3/23.5
Pump RPM
734, 990
NPT Outlet
3/4 in
Groove Quantity
2
Oil Capacity
64 fl oz
Groove Section
B
Rotation
CW
Construction
Cast Iron
Valve Material
Swedish Steel
Flywheel Included
Yes
Valve Type
Disc
Mounting Pattern
8-3/4 in W x 5-3/4 in D
Finish
Painted Green
Features
Heavy-Duty Commercial Use
Maximum Output Power
7.5 hp
Duty Cycle
Continuous
Maximum Operating Pressure
175 psi
Free Air Flow Rate @ Maximum Pressure
17.3/23.5 cfm @ 175 psi
Number of Grooves
2
Outlet Connection Type
NPT
Pump Speed
990 RPM
Lubrication Required
Yes
Type
Splash Lubricated, Two Stage Compressor

Description

Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 2, Maximum Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 17.3/23.5 cfm @ 175 psi, Number of Cylinders 2, Maximum Operating Pressure 175 psi, Flywheel Diameter 16 1/2 in, Flywheel Included Yes, Pump Speed 990 RPM, Duty Cycle Continuous, Construction Cast Iron, Groove Section B, Number of Grooves 2, Valve Type Disc, Valve Material Swedish Steel, Rotation CW, Stroke Length 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.