Zoro Homepage

Air Compressor Pump, 7 1/2 hp, 2 Stage, 64 fl oz Oil Capacity, 2 Cylinder

  • Mfr # TF2011

  • Zoro # G2794811


product price: $1,746.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

HP
7 1/2 hp
Number of Stages
2
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF2011
Zoro #
G2794811
UPC #
190735632406
Country of Origin
United States

Dimensions

Flywheel Dia.
16 1/2 in
Overall Height
24.75 in
Stroke Length
3 in
Sheave Size @ 1725 RPM
9 13/64 in
Bore Dia.
2 1/2 in, 4 3/4 in
Sheave Size @ 3450 rpm
4 39/64 in
Overall Width
18 in
Overall Depth
16.5 in
Flywheel Diameter
16 1/2 in
Outlet Size
0.5 in
Bore Diameter
2.5 in, 4.75 in

Details

Item
Air Compressor Pump
HP
7 1/2 hp
Number of Stages
2
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Max. Pressure
175 psi
Free Air CFM @ Max. Pressure
25.1
Pump RPM
1,020
NPT Outlet
1/2 in
Oil Capacity
64 fl oz
Valve Type
Reed
Rotation
CCW
Flywheel Included
Yes
Mounting Pattern
8-3/4 in W x 5-3/4 in D
Valve Material
Stainless Steel
Finish
Black Powder coated
Construction
Cast Iron
Maximum Output Power
7.5 hp
Lubrication Required
Yes
Outlet Connection Type
NPT
Pump Speed
1,020 RPM
Free Air Flow Rate @ Maximum Pressure
25.1 cfm @ 175 psi
Maximum Operating Pressure
175 psi
Type
Splash Lubricated

Description

Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 2, Maximum Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 25.1 cfm @ 175 psi, Number of Cylinders 2, Maximum Operating Pressure 175 psi, Flywheel Diameter 16 1/2 in, Flywheel Included Yes, Pump Speed 1,020 RPM, Construction Cast Iron, Valve Type Reed, Valve Material Stainless Steel, Rotation CCW, Stroke Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.