Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-in-1 Air Compressor/Generator/Welder, 14 hp, Gasoline, 30 Gal, 5000 Watt (AGW-SM14-30G)

  • Mfr # AGW-SM14-30G

  • Zoro # G6291481


product price: $6,652.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Item - Air Compressor
Stationary Air Compressor, Generator, Welder
Engine HP - Air Compressor
14.0 hp
Rated Watts - Air Compressor, Generator
3000/4500
Free Air CFM @ 90 PSI - Air Compressor
17.0
Tank Size - Air Compressor
30 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGW-SM14-30G
Zoro #
G6291481
UPC #
00194484299057
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
30 gal
Overall Width
22 in
Overall Height
47 in
Overall Length
46 in
Air Tank Size
30 gal
Outlet Size
1/4 in

Details

Item - Air Compressor
Stationary Air Compressor, Generator, Welder
Engine HP - Air Compressor
14.0 hp
Rated Watts - Air Compressor, Generator
3000/4500
Free Air CFM @ 90 PSI - Air Compressor
17.0
Tank Style - Air Compressor
Horizontal
Engine Starter Type - Air Compressor
Electric, Recoil
Fuel Tank Capacity - Air Compressor
1.7 gal
Sound Level - Air Compressor
80.8 dB
(F)NPT Outlet
1/4 in
Max. Pressure - Air Compressor
175 psi
Engine Brand - Air Compressor
Subaru
Fuel Type - Engine
Gasoline
ASME Tank
Yes
Full Power Switch
On/Off
Free Air CFM @ Max. Pressure - Air Compressor
15.7
Welder Output Amp Range
50 to 170
Guard Type
Steel
Sleeves
Cast Iron
Hz
60
Number of Stages - Air Compressor
2
Run Time @ 1/2 Load
3.3 hr
Engine Oil Capacity
37.2 oz
Lubrication Type - Air compressor
Splash Lubricated
Run Time @ Full Load
2.0 hr
Pump RPM
750
Pump Oil Capacity
24.7 oz
Weight - Air Compressor
650 lb
Welder Output Amp Range
50 to 170
Pump Type - Air Compressor
Piston
Amps @ 120/240V
41.5/20.8
Welder Input Amps
170
Fuel Tank Capacity
1.7 gal
Max. Watts @ 120V
5,000 W
Watts
4500
Number of Outlets
5
Item
Stationary Air Compressor/Generator/Welder
RPM
3,600 RPM
Low Oil Shut Down
Yes
Pump Type
Reciprocating
Weight
650 lb
Engine Brand
Mi-T-M
Fuel Type
Gasoline
Sound Level
80.8 dB
Engine Output Current
41.5/20.8 A
Maximum Operating Pressure
175 psi
Mobility
Stationary
Low Oil Shutdown
Yes
Compressor Oil Capacity
24.7 oz
Outlet Connection Type
NPT
Wattage
5,000 W
Outlet Type
NPT
Engine Starter Type
Electric, Recoil
Number of Stages
2
Frequency
60 Hz
Maximum Speed
3,600 RPM
Engine Output Power
14 hp
Outlet Gender
Female
Lubrication Required
Yes
Full-Load Run Time
2 hr
Air Tank Style
Horizontal
Free Air Flow Rate @ Maximum Pressure
15.7 cfm
Lubrication Type
Splash Lubricated

Description

The SPEEDAIRE AGW-SM14-30G Stationary Air Compressor/Generator/Welder is a gas-powered, three-function unit that combines air compression, power generation, and welding in a single system. It is powered by a 14 hp Mi-T-M Subaru gasoline engine with both electric and recoil start options. The two-stage, splash-lubricated piston pump delivers 17 cfm at 90 psi and operates up to 175 psi maximum pressure. The onboard generator produces 4,500 rated watts (5,000 maximum), while the welder provides an adjustable output range from 50 to 170 amps. The 30-gallon horizontal ASME tank offers consistent air supply for extended operation.

Key Features:

  • Function: Integrated air compressor, generator, and welder system
  • Engine: 14 hp Subaru gasoline engine with electric/recoil start
  • Air Delivery: 17 cfm at 90 psi; 15.7 cfm at 175 psi maximum
  • Air Tank Capacity: 30-gallon horizontal ASME tank
  • Pump Type: Two-stage, reciprocating, splash-lubricated piston
  • Generator Output: 4,500 rated watts / 5,000 maximum watts
  • Welder Output Range: 50–170 amps
  • Operating Pressure: 175 psi maximum
  • Fuel Capacity: 1.7 gal; run time up to 3.3 hr at half load
  • Sound Level: 80.8 dB
  • Includes: 5 outlets and NPT connections (1/4 in)
  • Dimensions: 46 in L × 22 in W × 47 in H; weight 650 lb
  • Safety Features: Low-oil shutdown and steel guard protection
  • Mobility: Stationary configuration

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.