Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cut Off Tool, Industrial, 0.4 HP

  • Mfr # 45YY23

  • Zoro # G5441241


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
Free Speed
12,000 RPM
Wheel Dia.
2 1/2 in
CFM @ Full Load
12.0
HP
0.4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45YY23
Zoro #
G5441241
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
2 1/2 in
Spindle Dia.
3/8 in
Max. Wheel Thickness
3/16 in
Overall Length
6 in
Air Inlet Connection Size
1/4 in
Min. Hose Size
3/8 in
Arbor Hole Size
3/8 in
Wheel Diameter
2 1/2 in
Maximum Wheel Thickness
3/16 in
Spindle Diameter
3/8 in

Details

Item
Cut-Off Tool
Duty
Industrial
Free Speed
12,000 RPM
CFM @ Full Load
12.0
HP
0.4 hp
Exhaust
Rear
Handle Material
Aluminum
Air Inlet
1/4 in NPT Female
Arbor Hole
3/8 in
Variable Speed
No
Average CFM @ 15 Second Run Time
3.0
Speed Control
Lever
Guard Material
Aluminum
Housing Material
Aluminum
Includes
Spindle Wrenches, Wheel
Lever Type
Lever
Required Pressure
90 PSI
Min. Hose
3/8 in
Kit Contents
(1) Bare Tool, (1) Cut-Off Wheel
Features
Cutting Disc and Guard can be Rotated 360 Degrees , Pneumatic Tool can Cut and Grind Various Materials
Exhaust Location
Rear
Horsepower
0.4 hp
Max. Speed
12,000 RPM
Power Source
Air Powered
Air Pressure
90 psi
Cut-Off Wheel Orientation
Right Angle
Duty Rating
Heavy Duty
Air Consumption
12 cfm
Air Inlet Type
NPT
Reach
Standard Reach
Air Inlet Gender
Female

Description

Cut-Off Tool, Wheel Diameter 2 1/2 in, Duty Rating Heavy Duty, Horsepower 0.4 hp, Max. Speed 12,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Right Angle, Reach Standard Reach, Kit Contents (1) Bare Tool, (1) Cutting Wheel, Includes Spindle Wrenches, Wheel, Speed Control Lever, Lever Type Lever, Maximum Wheel Thickness 3/16 in, Arbor Hole Size 3/8 in, Spindle Diameter 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.