Air Cylinder, 1 1/2 in Bore, 17 1/2 in Stroke, NFPA Double Acting, Aluminum .
- Mfr # 5TEF6
- Zoro # G7647184
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Bore Dia.
1 1/2 in
Max. Pressure
250 psi
Body Material
Aluminum
Rod Dia.
0.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5TEF6
- Zoro #
- G7647184
- UPC #
- 190735637937
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 1 1/2 in
- Rod Dia.
- 0.625 in
- Overall Length
- 22.875 in
- Rod Thread Length
- 3/4 in
- Port Size
- 1/4 in NPT
- Dimension C
- 0.375 in
- Dimension E
- 2 in
- Dimension J
- 1 in
- Rod Thread Size
- 1/2"-20
- Dimension B
- 1.125 in
- Dimension G
- 1.5 in
- Air Cylinder Bore Dia.
- 1 1/2 in
- Dimension Kk
- 1/2"-20
- Dimension A
- 3/4 in
- Dimension Nt
- 1/4"-20
- Inlet Size
- 1/4"
- Overall Height
- 22 7/8 in
- Rod Diameter
- 5/8 in
- Stroke Length
- 17 1/2 in
- Bore Diameter
- 1 1/2 in
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 1 1/2 in, Cushion Type Adjustable, Stroke Length 17 1/2 in, Inlet Size 1/4 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Black Oxide, Silver Plated, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Height 22 7/8 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.