This item is Discontinued.

Speedaire Round Body Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting, Stainless Steel . NCDMB150-0600

Round Body Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting, Stainless Steel . (Discontinued)

  • Mfr # NCDMB150-0600
  • Zoro # G2700013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMB150-0600
Zoro #
G2700013
UPC #
190735640548
Country of Origin
China

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.44 in
Overall Length
10.44 in
Rod Thread Length
3/4 in
Port Size
1/8 in NPT
Dimension C
3/4 in
Rod Thread Size
7/16"-20
Air Cylinder Bore Dia.
1 1/2 in
Dimension B
1.56 in
Dimension A
10 11/25 in
Nose Mount Thread Size
3/4"-16
Body Diameter
1 9/16 in
Bore Diameter
1 1/2 in
Stroke Length
6 in
Inlet Size
1/8 in
End Cap Length
1/4 in
Rod Diameter
7/16 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
6 in
Mount
Nose
Air Cylinder Type
Round Body
Features
Switched
Piston Material
Aluminum
Single Acting/Double Acting
Double Acting
Air Cylinder Mount
Nose
End Cap Material
Aluminum
Temp. Range
40 Degrees to 140 Degrees F
Piston Rod Material
Carbon Steel
Cushion Type
None
Finish
Hard Coat Anodized
Nose Mount Thread
3/4"-16 UNF
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
System of Measurement
Inch
Air Inlet Type
NPT
Maximum Operating Temperature
140 Degrees F
Body Material Finish
Anodized
Minimum Operating Temperature
40 Degrees F
Piston Rod Material Finish
Chrome Plated
For Fluid Type
Air
Minimum Operating Pressure
8 psi
Series
NCM
Maximum Operating Pressure
250 psi
End Cap Material Finish
Anodized
Piston Material Finish
Chromate Coated
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Body Material Grade
316
Actuation Type
Air Extend, Air Retract
Rod Gender
Male
Inlet Gender
Female
Rod Rotation
Rotating Rod

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.