Air Cylinder, 2 1/2 in Bore, 13 in Stroke, NFPA Double Acting, Stainless Steel .
- Mfr # 5PEV5
- Zoro # G7657273
product price:Â
$
1,358.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Bore Dia.
2 1/2 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5PEV5
- Zoro #
- G7657273
- UPC #
- 190735635407
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 2 1/2 in
- Rod Dia.
- 0.625 in
- Overall Length
- 18.875 in
- Rod Thread Length
- 3/4 in
- Port Size
- 3/8 in NPT
- Dimension G
- 1.5 in
- Dimension B
- 1.125 in
- Rod Thread Size
- 1/2"-20
- Air Cylinder Bore Dia.
- 2 1/2 in
- Dimension E
- 3 in
- Dimension D
- 1/2 in
- Dimension J
- 1 in
- Dimension Kk
- 1/2"-20
- Dimension C
- 0.375 in
- Dimension F
- 0.375 in
- Dimension A
- 3/4 in
- Stroke Length
- 13 in
- Rod Diameter
- 5/8 in
- Bore Diameter
- 2 1/2 in
- Inlet Size
- 3/8"
- Overall Height
- 18 7/8 in
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Flange, Bore Diameter 2 1/2 in, Cushion Type Adjustable, Stroke Length 13 in, Inlet Size 3/8 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Mounting Location Rear, Tie Rod Material Stainless Steel, Overall Height 18 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.