Air Cylinder, 4 in Bore, 30 1/2 in Stroke, NFPA Double Acting, Steel .

  • Mfr # 5VCW8

  • Zoro # G7653064


product price:  $976.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
4 in
Max. Pressure
250 psi
Body Material
Steel
Rod Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VCW8
Zoro #
G7653064
UPC #
190735656754
Country of Origin
United States

Dimensions

Bore Dia.
4 in
Rod Dia.
1 in
Overall Length
37.25 in
Rod Thread Length
1 1/8 in
Port Size
3/8 in NPT
Rod Thread Size
3/4"-16
Air Cylinder Bore Dia.
4 in
Dimension J
1.25 in
Dimension Kk
3/4"-16
Dimension C
1/2 in
Dimension Nt
1/2"-13
Dimension E
4 1/2 in
Dimension B
1 1/2 in
Dimension A
1 1/8 in
Inlet Size
3/8 in
Stroke Length
30 1/2 in
Overall Height
37 1/4 in
Bore Diameter
4 in
Rod Diameter
1 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Steel
Tube Material
Steel
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Stroke
30 1/2 in
Mount
Universal
Max. Load
3,141 lb
Air Cylinder Type
NFPA
Finish
Black
Tie Rod Material
Steel
Piston Rod Material
Steel
End Cap Material
Steel
Standards
NFPA
Cushion Type
Adjustable
Piston Material
Steel
Features
Adjustable Air Cushion
Single Acting/Double Acting
Double Acting
Air Cylinder Mount
Side Tapped/Sleeve Nut
Temp. Range
-20 Degrees to 200 Degrees F
System of Measurement
Inch
Body Material Finish
Black Oxide
Air Inlet Type
NPT
For Fluid Type
Air
Piston Rod Material Finish
Chrome Plated
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
250 psi
Mounting Orientation
Multiposition
Minimum Operating Temperature
-20 Degrees F

Description

Air Cylinder, Body Material Steel, Cylinder Type Tie Rod, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 4 in, Cushion Type Adjustable, Stroke Length 30 1/2 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Black Oxide, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Height 37 1/4 in, Maximum Operating Pressure 250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.