Round Body Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDME088-0200

  • Zoro # G3048927


product price:  $40.15
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
Rod Thread Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCDME088-0200
Zoro #
G3048927
UPC #
190735642276
Country of Origin
China

Dimensions

Bore Dia.
7/8 in
Rod Dia.
0.25 in
Overall Length
6.09 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.25 in
Port Size
1/8 in NPT
Dimension A
6 9/100 in
Air Cylinder Bore Dia.
7/8 in
Dimension D
5/8"-18 UNF
Dimension B
0.93 in
Dimension C
5.81 in
Dimension E
1/8 in NPT
Rod Thread Size
1/4"-28
Nose Mount Thread Size
5/8"-18
Bore Diameter
7/8 in
Stroke Length
2 in
End Cap Length
3/16 in
Inlet Size
1/8 in
Body Diameter
15/16 in
Rod Diameter
1/4 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
2 in
Mount
Double End
Air Cylinder Type
Round Body
Piston Material
Aluminum
Single Acting/Double Acting
Double Acting
Features
Switched
Temp. Range
40 Degrees to 140 Degrees F
Air Cylinder Mount
Double End
End Cap Material
Aluminum
Finish
Hard Coat Anodized
Nose Mount Thread
5/8"-18 UNF
Piston Rod Material
Stainless Steel
Cushion Type
None
Body Material Finish
Anodized
Minimum Operating Temperature
40 Degrees F
Series
NCM
Minimum Operating Pressure
8 psi
Cylinder Repair
Non-Repairable
For Fluid Type
Air
System of Measurement
Inch
Air Inlet Type
NPT
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
250 psi
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Rod Gender
Male
Lead Wire Type
No Lead Wire
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal, Vertical
Body Material Grade
316
Inlet Gender
Female
Rod Rotation
Rotating Rod
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 7/8 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.