Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drill, Industrial, Pistol, 3/8 In.

  • Mfr # 10D240

  • Zoro # G4856135


product price: $119.99
/ea
Free Shipping & Returns

Key Features

HP
0.4
HP - Air Tools
0.40
Chuck Size - Air Drills
3/8 in
CFM @ Full Load
18.3
Air Inlet
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D240
Zoro #
G4856135
UPC #
190735601211
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size - Air Drills
3/8 in
Min. Hose Size
3/8 in
Overall Length
8 1/4 in
Air Inlet Size - Air Tools
1/4 in NPT
Chuck Size
3/8 in
Right Angle Length
7 1/8 in
Overall Width
2 in
Overall Height
6 5/8 in
Spindle Thread Size
3/8"-24

Details

Item
Drill
HP
0.4
HP - Air Tools
0.40
CFM @ Full Load
18.3
Air Inlet
1/4 in NPT
Drill Chuck Type - Air Drills
Keyed
Reversing
No
Required Pressure
90 PSI
Free Speed
2,000 RPM
Duty Cycle - Air Tools
Industrial Duty
Torque
5.40 ft-lb
Item - Air Drills
Air Drill
Bearings
Ball
Throttle Type
Trigger
Handle Material
Composite
Style
Pistol
Variable Speed
Yes
Duty
Industrial
Tool Weight
2 lb
Drill Chuck Type
Keyed
Body Style - Air Tools
Pistol
Housing Material
Composite
Includes
Chuck Key
Average CFM @ 15 Second Run Time
3.50
Handle Type
Pistol Grip
Gear Train
Planetary
Shop By
Closeouts
Drilling Capacity in Wood
3/8 in
Vibration Level
2.5 m/sq sec
Air Consumption
3.5 cfm
Air Pressure
90 psi
Max. Torque
5.4 ft-lb
Exhaust Location
Handle
Torque Range
5 ft-lb to 5.4 ft-lb
Horsepower
0.4 hp
Drilling Capacity in Steel
3/8 in
Drilling Capacity in Aluminum
3/8 in
Drilling Capacity in Cast Iron
3/8 in
Duty Rating
Industrial Duty
Noise Level
85 dB
Power Source
Air-Powered
Min. Torque
5 ft-lb
Bearing Design
Ball
Reversible
No

Description

Air-Powered Drill, Pistol Body Style - Air Tools, Free Speed 2,000 RPM, Torque 5.40 ft-lb, Average CFM @ 15 Second Run Time 3.50, CFM @ Full Load 18.3, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Composite, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Housing Material Composite, Gear Train Planetary, Overall Length 8 1/4 in, Right Angle Length 7 3/32 in, Tool Weight 2 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.