Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drill, Key, 3/8, 1800 RPM, 16 CFM

  • Mfr # 21AA70

  • Zoro # G6230323


product price: $74.39
/ea

Key Features

HP
0.5
HP - Air Tools
0.50
Chuck Size - Air Drills
3/8 in
CFM @ Full Load
16.0
Air Inlet
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AA70
Zoro #
G6230323
UPC #
190735605233
Country of Origin
Korea, Republic of

Dimensions

Chuck Size - Air Drills
3/8 in
Min. Hose Size
3/8 in
Overall Length
7 5/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Chuck Size
3/8 in
Overall Width
1 3/4 in
Overall Height
6 in
Spindle Screw Size
M5
Spindle Thread Size
3/8"-24

Details

Item
Drill
HP
0.5
HP - Air Tools
0.50
CFM @ Full Load
16.0
Air Inlet
1/4 in NPT
Drill Chuck Type - Air Drills
Keyed
Reversing
Yes
Required Pressure
90 PSI
Free Speed
1,800 RPM
Duty Cycle - Air Tools
General Duty
Torque
3.50 ft-lb
Bearings
Ball
Item - Air Drills
Air Drill
Housing Material
Composite
Tool Weight
2.2 lb
Style
Pistol
Handle Material
Composite
Variable Speed
No
Average CFM @ 15 Second Run Time
4.00
Duty
General
Includes
3/8 in Chuck Key
Drill Chuck Type
Keyed
Gear Train
Planetary
Body Style - Air Tools
Pistol
Throttle Type
Trigger
Handle Type
Pistol Grip
Spindle Thread Pitch
0.8 mm
Chuck Material
Metal/Plastic
Drilling Capacity in Wood
3/8 in
Min. Torque
0 ft-lb
Reversible
Yes
Drilling Capacity in Aluminum
3/8 in
Side to Center
7/8 in
Drilling Capacity in Steel
3/8 in
Exhaust Location
Handle
Vibration Level
2.1 m/sq sec
Bearing Design
Ball
Power Source
Air-Powered
Drilling Capacity in Masonry
3/8 in
Air Consumption
4 cfm
Drilling Capacity in Cast Iron
3/8 in
Max. Torque
3.5 ft-lb
Noise Level
88 7/10 dB
Horsepower
0.5 hp
Air Pressure
90 psi
Torque Range
0 ft-lb to 3.5 ft-lb
Duty Rating
General Duty

Description

Air-Powered Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 1,800 RPM, Torque 3.50 ft-lb, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 16.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Composite, Variable Speed No, Throttle Type Trigger, Bearings Ball, Housing Material Composite, Gear Train Planetary, Overall Length 7 5/8 in, Right Angle Length Not Applicable, Tool Weight 2.2 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.