Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drill, Keyless, 1/2 In, 800 RPM

  • Mfr # 21AA76

  • Zoro # G7611134


product price: $121.99
/ea
Free Shipping & Returns

Key Features

HP
0.5
HP - Air Tools
0.50
Chuck Size - Air Drills
1/2 in
CFM @ Full Load
16.0
Air Inlet
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AA76
Zoro #
G7611134
UPC #
190735605295
Country of Origin
Korea, Republic of

Dimensions

Chuck Size - Air Drills
1/2 in
Min. Hose Size
3/8 in
Overall Length
8 5/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Chuck Size
1/2 in
Overall Height
6 in
Overall Width
1 3/4 in
Spindle Screw Size
M5
Spindle Thread Size
3/8"-24

Details

Item
Drill
HP
0.5
HP - Air Tools
0.50
CFM @ Full Load
16.0
Air Inlet
1/4 in NPT
Drill Chuck Type - Air Drills
Keyless
Reversing
Yes
Required Pressure
90 PSI
Free Speed
800 RPM
Duty Cycle - Air Tools
General Duty
Torque
9.10 ft-lb
Includes
Handle
Item - Air Drills
Air Drill
Variable Speed
No
Gear Train
2-Step Planetary
Duty
General
Average CFM @ 15 Second Run Time
4.00
Housing Material
Composite
Style
Pistol
Body Style - Air Tools
Pistol
Handle Material
Composite
Bearings
Ball
Tool Weight
2.9 lb
Drill Chuck Type
Keyless
Handle Type
Pistol Grip
Throttle Type
Trigger
Side to Center
7/8 in
Air Pressure
90 psi
Vibration Level
1.2 m/sq sec
Exhaust Location
Handle
Max. Torque
9.1 ft-lb
Duty Rating
General Duty
Horsepower
0.5 hp
Drilling Capacity in Cast Iron
1/2 in
Chuck Material
Metal/Plastic
Min. Torque
0 ft-lb
Bearing Design
Ball
Drilling Capacity in Masonry
1/2 in
Spindle Thread Pitch
0.8 mm
Torque Range
0 ft-lb to 9.1 ft-lb
Air Consumption
4 cfm
Reversible
Yes
Power Source
Air-Powered
Drilling Capacity in Aluminum
1/2 in
Noise Level
88 2/5 dB
Drilling Capacity in Steel
1/2 in
Drilling Capacity in Wood
1/2 in

Description

Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 800 RPM, Torque 9.10 ft-lb, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 16.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Composite, Variable Speed No, Throttle Type Trigger, Bearings Ball, Housing Material Composite, Gear Train 2-Step Planetary, Overall Length 8 5/8 in, Tool Weight 2.9 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.