Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drill, Right Angle, 90 psi, 1/4 in.-28

  • Mfr # 45YY28

  • Zoro # G5578399


product price: $484.99
/ea
Free Shipping & Returns

Key Features

HP
0.3
HP - Air Tools
0.30
Chuck Size - Air Drills
1/4 in
CFM @ Full Load
12.0
Air Inlet
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45YY28
Zoro #
G5578399
UPC #
00194484265205
Country of Origin
United States

Dimensions

Chuck Size - Air Drills
1/4 in
Min. Hose Size
3/8 in
Overall Length
8 3/16 in
Chuck Size
1/4 in
Right Angle Length
29/32 in
Air Inlet Size - Air Tools
1/4 in NPT
Spindle Thread Size
1/4"-28
Overall Width
5/8 in
Overall Height
7/8 in

Details

Item
Drill
HP
0.3
HP - Air Tools
0.30
CFM @ Full Load
12.0
Air Inlet
1/4 in NPT
Drill Chuck Type - Air Drills
Threaded
Reversing
No
Required Pressure
90 PSI
Free Speed
2,700 RPM
Duty Cycle - Air Tools
Industrial Duty
Torque
0.60 to 0.70 ft-lb
Includes
(4) Threaded Drill Bits
Duty
Industrial
Gear Train
Planetary
Variable Speed
Yes
Housing Material
Aluminum
Handle Material
Aluminum
Body Style - Air Tools
Right Angle
Throttle Type
Lever
Item - Air Drills
Air Drill
Average CFM @ 15 Second Run Time
3.00
Style
Right Angle
Tool Weight
1.3 lb
Drill Chuck Type
Threaded
Handle Type
Right Angle
Horsepower
0.4 hp
Torque Range
0.1 ft-lb to 0.7 ft-lb
Min. Torque
0.1 ft-lb
Drilling Capacity in Steel
3/8 in
Chuck Material
Metal
Air Pressure
90 psi
Drilling Capacity in Wood
3/4 in
Power Source
Air-Powered
Side to Center
5/16 in
Duty Rating
Industrial Duty
Number of Speed Settings
Continuous
Vibration Level
2.5 m/sq sec
Max. Torque
0.7 ft-lb
Exhaust Location
Rear
Drilling Capacity in Cast Iron
5/16 in
Reversible
No
Air Consumption
12 cfm
Drilling Capacity in Masonry
5/16 in
Noise Level
85 dB
Application
Hard-to-Reach and Limited-Space Applications
Drilling Capacity in Aluminum
9/16 in

Description

Air-Powered Drill, HP - Air Tools 0.30, Chuck Size - Air Drills 1/4 in, Drill Chuck Type - Air Drills Threaded, Reversing No, Right Angle Body Style - Air Tools, Free Speed 2,700 RPM, Industrial Duty Duty Cycle - Air Tools, Torque 0.60 to 0.70 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 3.00, CFM @ Full Load 12.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Lever, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.