Shop SPEEDAIRE

Air Gun, 1/4 in, FNPT, Zinc, Silver

  • Mfr # 52CF64
  • Zoro # G7648676

product price: 
$
26.59
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Air Gun Body Style
Thumb Lever
Body Material
Zinc
Application
Industrial Cleaning and Drying
Outlet Size
1/8 in (F)NPT
Includes
Nozzle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52CF64
Zoro #
G7648676
UPC #
190735986905
Country of Origin
China
Air Gun Body Style
Thumb Lever
Body Material
Zinc
Application
Industrial Cleaning and Drying
Includes
Nozzle
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
220 psi
Max. dBA
85
Nozzle
Standard Non-Safety
Standards
OSHA 1910.242(B), OSHA 1910.95
Trigger
Button
Item
Air Gun
Output
90 psi
Air Consumption
4 scfm
Air Gun Product Group
Air Gun
Maximum Inlet Pressure
220 psi
Nozzle Angle
Straight
Chip Guard Included
No
Nozzle Features
Non-Marring
OSHA Pressure Compliant
No
Output Thrust
1 lbf
Air Flow Pattern
Focused
Sound Level
85 dB
Number of Nozzles Included
1
Air Inlet Gender
Female
Air Inlet Type
NPT
Nozzle Type
Non-Safety, Standard
Body Style
Thumb-Lever
Inlet Pressure - Maximum
220 psi
Wire Color
Silver

Dimensions

Outlet Size
1/8 in (F)NPT
Overall Length
27 5/16 in
Nozzle Length
1 in
Extension Size
12 1/2 in, 23 1/4 in
Air Gun Inlet Size
1/4 in (F)NPT
Overall Width
2 in
Air Outlet Size
1/8 in
Air Inlet Size
1/4 in
Air Inlet Connection Size
1/4 in
Pistol Grip Trigger Length
12 1/4 in
Wire Rope Length
27 5/16 in
Length
27 5/16 in

Description

Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 1 in, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Non-Safety, Standard, Air Flow Pattern Focused, Sound Level 85 dB, OSHA Pressure Compliant No, Output Thrust 1 lbf, Body Material Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.