Zoro Homepage

Air Gun Air Chuck, 1/4 FNPT, Brass/Zinc

  • Mfr # AL3000-BG-GRA

  • Zoro # G0333934


product price: $3.29
/ea

Key Features

Material
Brass, Zinc
Thread Size
1/4 in
Features
1/4 in Female NPT
Type
Ball, Silver
Product Type
Standard Tire Chucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL3000-BG-GRA
Zoro #
G0333934
UPC #
092329132869
Country of Origin
China

Dimensions

Thread Size
1/4 in

Details

Material
Brass, Zinc
Item
Ball Foot Air Chuck
Features
1/4 in Female NPT
Type
Ball, Silver
Product Type
Standard Tire Chucks
Head Style
Single
Chuck Type
Ball Foot Push-On
Gauge Type
No Gauge
Thread Standard
FNPT

Description

Ball Foot Air Chuck, Product Type Standard Tire Chucks, Chuck Type Ball Foot Push-On, Includes -, Head Style Single, Thread Size 1/4 in, Thread Standard FNPT, Material Brass, Zinc, Gauge Type No Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.