Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Gun, Short Leaver, 48" Extension Size

  • Mfr # 458J48

  • Zoro # G6543061


product price: $36.19
/ea

Key Features

Body Material
Aluminum
Application
Cleaning
Outlet Size
1/4 in (F)NPT
Includes
Safety Nozzle
Overall Length
50 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458J48
Zoro #
G6543061
UPC #
00194484259808
Country of Origin
China

Dimensions

Outlet Size
1/4 in (F)NPT
Overall Length
50 1/4 in
Nozzle Length
48 in
Overall Width
2 1/4 in
Extension Size
48 in
Air Gun Inlet Size
1/4 in (F)NPT
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in

Details

Body Material
Aluminum
Application
Cleaning
Includes
Safety Nozzle
Air Inlet
1/4 in NPT Female
Color
Gray
Max. Inlet Pressure
120 psi
Max. dBA
100
Nozzle
Venturi
Standards
OSHA 1910.242(B)
Trigger
Short Lever
Item
Air Gun
Air Consumption
16 scfm
Output
90 psi
Number of Nozzles Included
1
Nozzle Tip Material
Aluminum
Air Inlet Gender
Female
Maximum Inlet Pressure
120 psi
Vacuum Gun Nozzle Type
Fixed Nozzle
Air Flow Pattern
Focused
Output Thrust
1.3 lbf
Air Inlet Type
NPT
OSHA Pressure Compliant
Yes
Sound Level
100 dB
Chip Guard Included
No
Nozzle Angle
Straight
Nozzle Features
Safety

Description

Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 48 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 100 dB, OSHA Pressure Compliant Yes, Output Thrust 1.3 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.