Air Gun, Thumb-Button Grip, Straight Nozzle, Rubber Tip, 1-5/16 in Extension, 1/4 in NPT Female

  • Mfr # 52CF78

  • Zoro # G7648685


product price:  $13.69
/ea

Key Features

Air Gun Body Style
Thumb Lever
Body Material
Zinc
Application
Industrial Cleaning and Drying
Outlet Size
1/8 in (F)NPT
Includes
Rubber Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52CF78
Zoro #
G7648685
UPC #
190735986943
Country of Origin
China

Dimensions

Outlet Size
1/8 in (F)NPT
Overall Length
1 1/2 in
Overall Width
1 1/2 in
Extension Size
1 5/16 in
Air Gun Inlet Size
1/4 in (F)NPT
Nozzle Length
1 1/4 in
Air Outlet Size
1/8 in
Air Inlet Size
1/4 in

Details

Air Gun Body Style
Thumb Lever
Body Material
Zinc
Application
Industrial Cleaning and Drying
Includes
Rubber Tip
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
150 psi
Max. dBA
100
Nozzle
Standard Non-Safety
Standards
OSHA 1910.95(A)
Trigger
Button
Output
90 psi
Item
Air Gun
Air Consumption
9 scfm
Air Gun Product Group
Air Gun
Nozzle Tip Material
Rubber
Number of Nozzles Included
1
Chip Guard Included
No
Nozzle Features
Non-Marring
OSHA Pressure Compliant
No
Air Inlet Type
NPT
Air Flow Pattern
Focused
Output Thrust
0.7 lbf
Maximum Inlet Pressure
150 psi
Nozzle Angle
Straight
Sound Level
100 dB
Air Inlet Gender
Female

Description

Air Gun, Thumb-Button, Number of Nozzles Included 1, Nozzle Length 1 1/4 in, Nozzle Tip Material Rubber, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Non-Safety, Standard, Air Flow Pattern Focused, Sound Level 100 dB, OSHA Pressure Compliant No, Output Thrust 1 lbf, Body Material Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.