Air Hammer, 1/4 in, FNPT, Pistol-Grip

  • Mfr # 21AC10
  • Zoro # G7548807
product price: 
$
51.79
/ea

Key Features

Item - Air Hammers
Air Hammer
Blows per Minute
2,000 bpm
Shank Size - Air Hammers
0.401 in
CFM @ Full Load
8.0
Shank Type - Air Hammers
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
21AC10
Zoro #
G7548807
UPC #
190735605622
Country of Origin
Korea, Republic of
Item
Air Hammer
Item - Air Hammers
Air Hammer
Blows per Minute
2,000 bpm
CFM @ Full Load
8.0
Shank Type - Air Hammers
Round
Duty Cycle - Air Tools
General Duty
Blows per Minute - Air Tools
2,000
Air Inlet
1/4" NPT
Handle Type
Pistol-Grip
Required Pressure
90 PSI
Includes
Quick Change Retainer
Average CFM @ 15 Second Run Time
4.0
Duty
Medium Duty
Shank Type
Round
Min. Hose
3/8 in
Features
Removal and Separation of Rivets or Joints, General Cutting of Sheet Metal, Light Vehicle Exhaust Work, Scraping, Suitable for Chipping
Vibration Level
16.08 m/sq sec
Throttle Type
Trigger
Anti-Vibration Technology
No
Air Inlet Type
NPT
Retainer Type
Quick Change
Dust Management
None
Sound Level
104 dBA
Lock-Off Switch
No
Air Pressure
90 psi
Tool Weight
4 lb
Hammer Type
Chipping, Chiseling, Scaling
Accessory Free Tool Change
No
Dust Sealed Switch
No
Kit Contents
Bare Tool, QC Retainer
Lock-On Switch
No
Exhaust Location
Side
Air Inlet Gender
Female
Shank Shape
Round
Housing Material
Aluminum
Power Source
Air Powered
Handle Material
Aluminum with Rubber Grip
Compatible Collar Shape
Round
Air Consumption
8 cfm
Number of Speed Settings
Continuously Adjustable
Number of Pieces
2
Material Application
Concrete, Steel
Frequency of Use
Maintenance to Light Production
Tool Life
Long Lasting
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Shank Size - Air Hammers
0.401 in
Stroke Length
3 1/2 in
Air Inlet Size - Air Tools
1/4 in NPT
Shank Size
0.401 in
Overall Length
9 in
Air Inlet Size
1/4 in NPT Female
Air Inlet Connection Size
1/4 in
Min. Hose Size
3/8 in
Shank Diameter
0.4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
9 in
Length
9 in
Fits Chest Size
Removal and Separation of Rivets or Joints, General Cutting of Sheet Metal, Light Vehicle Exhaust Work, Scraping, Suitable for Chipping

Description

Air Hammer, Duty Medium Duty, Shank Shape Round, Stroke Length 3 1/2 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Quick Change Retainer, Blows per Minute 2,000 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Quick Change, Power Source Air Powered, Air Consumption 8 cfm, Air Pressure 90 psi, Exhaust Location Side, Min. Hose Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews