Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hammer, 2.0 Avg CFM, 2-11/64In Stroke

  • Mfr # 12V729

  • Zoro # G4856354


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Item - Air Hammers
Air Hammer
Blows per Minute
2,800 bpm
Shank Size - Air Hammers
0.401 in
Shank Type - Air Hammers
Round
CFM @ Full Load
10.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12V729
Zoro #
G4856354
UPC #
190735601297
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size - Air Hammers
0.401 in
Stroke Length
2 1/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Overall Length
6 3/4 in
Shank Size
0.401 in
Air Inlet Connection Size
1/4 in
Air Inlet Size
1/4 in NPT Female
Min. Hose Size
3/8 in

Details

Item
Air Hammer
Item - Air Hammers
Air Hammer
Blows per Minute
2,800 bpm
Shank Type - Air Hammers
Round
CFM @ Full Load
10.0
Duty Cycle - Air Tools
Industrial Duty
Blows per Minute - Air Tools
2,800
Air Inlet
1/4"
Required Pressure
90 PSI
Duty
Medium Duty
Handle Type
Pistol Grip
Shank Type
Round
Average CFM @ 15 Second Run Time
2.0
Includes
Spring Retainer
Min. Hose
3/8 in
Features
Alloyed Steel Barrel and Heat Treated Piston For Longer Life, Grooved Barrel with Spring Type Retainer, Trigger Control
Kit Contents
(1) Bare Tool, (1) Spring Retainer
Compatible Collar Shape
Round
Hammer Type
Chipping, Chiseling, Rivet Busting, Riveting, Scaling
Series
A Series
Power Source
Air Powered
Air Inlet Type
NPT
Vibration Level
2.5 m/sq sec
Air Inlet Gender
Female
Retainer Type
Spring
Housing Material
Aluminum
Number of Pieces
1
Lock-Off Switch
No
Dust Management
None
Material Application
Concrete
Tool Weight
3.3 lb
Number of Speed Settings
Continuously Adjustable
Dust Sealed Switch
No
Shank Shape
Round
Accessory Free Tool Change
No
Exhaust Location
Top
Sound Level
102 dB
Lock-On Switch
No
Air Pressure
90 psi
Anti-Vibration Technology
No
Throttle Type
Lever
Air Consumption
5.4 cfm
Handle Material
Aluminum

Description

Air Hammer, Duty Medium Duty, Shank Shape Round, Stroke Length 2 3/16 in, Air Inlet Size 1/4 in NPT Female, Kit Contents Bare Tool, Blows per Minute 2,800 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Spring, Power Source Air Powered, Air Consumption 5 cfm, Air Pressure 90 psi, Exhaust Location Top, Min. Hose Size 3/8 in, Material Application Concrete, Accessory Free Tool Change No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.