Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hammer, 3, 6 Avg CFM, 2-5/8 In Stroke

  • Mfr # 21AC12

  • Zoro # G7494952


product price: $61.59
/ea

Key Features

Item - Air Hammers
Air Hammer
Blows per Minute
3,200 bpm
Shank Size - Air Hammers
0.401 in
Shank Type - Air Hammers
Round
CFM @ Full Load
7.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AC12
Zoro #
G7494952
UPC #
190735605646
Country of Origin
Korea, Republic of

Dimensions

Shank Size - Air Hammers
0.401 in
Stroke Length
2 5/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Overall Length
6 3/4 in
Shank Size
0.401 in
Air Inlet Size
1/4 in NPT Female
Air Inlet Connection Size
1/4 in
Min. Hose Size
3/8 in

Details

Item
Air Hammer
Item - Air Hammers
Air Hammer
Blows per Minute
3,200 bpm
Shank Type - Air Hammers
Round
CFM @ Full Load
7.0
Duty Cycle - Air Tools
General Duty
Blows per Minute - Air Tools
3,200
Average CFM @ 15 Second Run Time
3.6
Required Pressure
90 PSI
Min. Hose
3/8 in
Shank Type
Round
Handle Type
Pistol Grip
Duty
Medium Duty
Air Inlet
1/4" NPT
Includes
Spring Retainer, (4) 5 in Chisels
Features
General Cutting of Sheet Metal, Light Vehicle Exhaust Work, Removal and Separation of Rivets or Joints, Scrapiing, Suitable for Chipping
Anti-Vibration Technology
No
Air Consumption
7 cfm
Tool Weight
3.5 lb
Dust Management
None
Hammer Type
Chipping, Chiseling, Scaling
Throttle Type
Trigger
Shank Shape
Round
Housing Material
Aluminum
Lock-Off Switch
No
Air Inlet Type
NPT
Exhaust Location
Side
Lock-On Switch
No
Accessory Free Tool Change
No
Compatible Collar Shape
Round
Air Pressure
90 psi
Number of Pieces
6
Number of Speed Settings
Continuously Adjustable
Power Source
Air Powered
Retainer Type
Spring
Dust Sealed Switch
No
Air Inlet Gender
Female
Handle Material
Aluminum with Rubber Grip
Kit Contents
(1) Bare Tool, (1) Retainer, (4) Chisels
Material Application
Concrete, Steel
Vibration Level
15.14 m/sq sec
Sound Level
104 dBA

Description

Air Hammer, Duty Medium Duty, Shank Shape Round, Stroke Length 2 5/8 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (4) Chisels, Bare Tool, Retainer, Blows per Minute 3,200 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Spring, Power Source Air Powered, Air Consumption 7 cfm, Air Pressure 90 psi, Exhaust Location Side, Min. Hose Size 3/8 in, Material Application Concrete, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.