Air Hose, 1/2" I.D., 300 psi, 250 ft. L

  • Mfr # F5Z05030-250

  • Zoro # G2147959


product price:  $695.99
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
250 ft.
Tube Material
TPE
Cover Material
TPE
Hose Configuration
Bulk Hose
Pneumatic Hose Inside Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5Z05030-250
Zoro #
G2147959
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Length
250 ft.
Pneumatic Hose Inside Dia.
1/2"
Outside Dia.
0.812"
Hose Length
250 ft
Hose Inside Dia.
1/2 in

Details

Item
Air Hose
Tube Material
TPE
Cover Material
TPE
Hose Configuration
Bulk Hose
Meets
RMA Class B
Pneumatic Hose Max. Pressure
300 psi
Safety Factor
4:1
Pneumatic Hose Color
Orange
Reinforcement
Polyester Yarn
Pneumatic Hose Temp. Range
-40 Degrees to 158 Degrees F
Temp. Range
-40 Degrees to 158 Degrees F
Max. Working Pressure @ 70 F
300 psi
Standards
RMA Class B
Hose Color
Orange
Hose Cover Material
TPE
Air Hose Type
Push-On
Hose Tube Material
TPE
Not Recommended Chemicals
For Media Type

Description

Air Hose, Hose Inside Dia. 1/2 in, Hose Length 250 ft, Hose Color Orange, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.