Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Impact Wrench, 1 In Drive

  • Mfr # 21AA52

  • Zoro # G7475544


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Includes
5mm Hex. Key Wrench, Dead Handle, Screw(4)
Min. Hose Size
1/2 in
Housing Material
Aluminum
Body Style - Air Tools
D-Handle
Style
D-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AA52
Zoro #
G7475544
UPC #
190735605059
Country of Origin
Korea, Republic of

Dimensions

Min. Hose Size
1/2 in
Drive Size - Air Tools
1" Square
Overall Length
14 7/8 in
Anvil Length - Air Impacts
1.637"
Square Drive Size
1"
Air Inlet Size - Air Tools
1/2" NPT
Drive Size
1 in Square

Details

Item
Impact Wrench
Includes
5mm Hex. Key Wrench, Dead Handle, Screw(4)
Housing Material
Aluminum
Body Style - Air Tools
D-Handle
Style
D-Handle
CFM @ Full Load
40.0
Tool Weight
13.9 lb
Duty
General
Retainer Type
Friction Ring
Item - Air Impact Wrenches
Air Impact Wrench
Air Inlet
1/2 in NPT Female
Anvil Type - Air Impacts
Standard
Handle Type
D-Handle
Required Pressure
90 psi
Torque Range
220 to 1450 ft.-lb.
Duty Cycle - Air Tools
General Duty
Max. Torque
1600 ft.-lb.
Free Speed
6,000 RPM
Blows per Minute
600
Average CFM @ 15 Second Run Time
10.00
Anvil
Standard
Retainer Type - Air Impacts
Ring
Max. Bolt Capacity
1 3/4 in
Blows per Minute - Air Tools
600
Handle Material
Aluminum
Features
Side Support Handle for Better Control when Operate. with Steel Ring the Sockets. Twin Hammer Clutch Mechanism. Lightweight.
Duty Rating
General Duty
Built-In Light
No
Tool Style
Compact
Drive Type
Standard
Impacts per Minute
600
Clutch Style
Twin Hammer
Impact Rated
Yes
Exhaust Location
Bottom
Air Pressure
90 psi
Max. Air Pressure
90 psi
Vibration Level
17.4 m/sq sec
Power Source
Air Powered
Min. Air Pressure
50 psi
Air Consumption
40 cfm
Fastening Torque
1,600 ft-lb
Impact Sound Level
100 dB
Breakaway Torque
1,600 ft-lb
Number of Speed Settings
3

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 40 cfm, Air Inlet 1/2 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 1,600 ft-lb, Fastening Torque 1,600 ft-lb, Free Speed 6,000 RPM, Impact Rated Yes, Explosive Environment Rated No, Impact Sound Level 100 dB, Impacts per Minute 600 ipm, Number of Speed Settings 3, Max. Bolt Capacity 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.