Zoro Homepage

Air Impact Wrench, 12,000 rpm

  • Mfr # 45NW50

  • Zoro # G2438031


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/8"
Free Speed
12,000 RPM
Air Inlet
1/4 in NPT
Handle Type
In-Line
Max. Torque
80 ft.-lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45NW50
Zoro #
G2438031
UPC #
190735625217
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
3/8"
Air Inlet Size - Air Tools
1/4" NPT
Overall Length
5 1/2 in
Drive Size - Air Tools
3/8" Square
Min. Hose Size
3/8 in
Anvil Length - Air Impacts
0.600"
Extended Anvil Length
5/8 in
Drive Size
3/8 in Square

Details

Item
Impact Wrench
Free Speed
12,000 RPM
Air Inlet
1/4 in NPT
Handle Type
In-Line
Max. Torque
80 ft.-lb.
Max. Bolt Capacity
3/8 in
Housing Material
Aluminum Cast
Duty
General
Anvil
Standard
Blows per Minute
900
Average CFM @ 15 Second Run Time
2.10
Torque Range
30 to 80 ft.-lb.
Retainer Type - Air Impacts
Ring
Blows per Minute - Air Tools
900
Retainer Type
Friction Ring
Duty Cycle - Air Tools
General Duty
Body Style - Air Tools
In-Line
Required Pressure
90 psi
Item - Air Impact Wrenches
Air Impact Wrench
Style
Inline
CFM @ Full Load
8.4
Tool Weight
1.2 lb
Anvil Type - Air Impacts
Standard
Handle Material
Aluminum Cast
Power Source
Air Powered
Clutch Style
Rocking Dog
Air Pressure
90 psi
Impact Rated
No
Min. Air Pressure
70 psi
Exhaust Location
Rear
Impact Sound Level
90 dB
Impacts per Minute
900
Tool Style
Compact
Number of Speed Settings
3
Max. Air Pressure
90 psi
Air Consumption
8 cfm
Fastening Torque
80 ft-lb
Built-In Light
No
Duty Rating
General Duty
Breakaway Torque
80 ft-lb
Drive Type
Standard

Description

Impact Wrench, Power Source Air Powered, Air Consumption 8 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Duty Rating General Duty, Breakaway Torque 80 ft-lb, Fastening Torque 80 ft-lb, Free Speed 12,000 RPM, Impact Rated No, Impact Sound Level 90 dB, Impacts per Minute 900, Number of Speed Settings 3, Max. Bolt Capacity 3/8 in, Drive Size 3/8 in Square, Drive Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.