Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Impact Wrench, 3/4In Drive

  • Mfr # 21AA51

  • Zoro # G7548511


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/4"
Free Speed
4,500 RPM
Air Inlet
1/4 in NPT Female
Handle Type
Pistol Grip
Blows per Minute - Air Tools
650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AA51
Zoro #
G7548511
UPC #
190735605042
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
3/4"
Drive Size - Air Tools
3/4" Square
Min. Hose Size
3/8 in
Overall Length
9 1/2 in
Anvil Length - Air Impacts
1.417"
Air Inlet Size - Air Tools
1/4" NPT
Drive Size
3/4 in Square

Details

Item
Impact Wrench
Free Speed
4,500 RPM
Air Inlet
1/4 in NPT Female
Handle Type
Pistol Grip
Blows per Minute - Air Tools
650
Anvil
Standard
Style
Pistol Grip
Body Style - Air Tools
Pistol
Retainer Type - Air Impacts
Ring
Handle Material
Aluminum
Max. Torque
500 ft.-lb.
Housing Material
Aluminum
Tool Weight
10.6 lb
Required Pressure
90 psi
Average CFM @ 15 Second Run Time
7.00
Anvil Type - Air Impacts
Standard
Blows per Minute
650
Duty
General
Torque Range
200 to 500 ft.-lb.
Item - Air Impact Wrenches
Air Impact Wrench
Duty Cycle - Air Tools
General Duty
CFM @ Full Load
28.0
Max. Bolt Capacity
7/8 in
Retainer Type
Friction Ring
Features
Robust housing.Single Hamme Mechanism. One-handed reverse button. Compact design with comfortable contoured handle. Perfect for general maintenance.
Breakaway Torque
500 ft-lb
Tool Style
Full-Size
Min. Air Pressure
50 psi
Impacts per Minute
650
Number of Speed Settings
Continuous
Impact Rated
Yes
Built-In Light
No
Duty Rating
General Duty
Fastening Torque
500 ft-lb
Clutch Style
Single Hammer
Vibration Level
11.7 m/sq sec
Air Consumption
28 cfm
Drive Type
Standard
Air Pressure
90 psi
Impact Sound Level
90 dB
Max. Air Pressure
90 psi
Exhaust Location
Bottom
Power Source
Air Powered

Description

Impact Wrench, Power Source Air Powered, Air Consumption 28 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 500 ft-lb, Fastening Torque 500 ft-lb, Free Speed 4,500 RPM, Impact Rated Yes, Impact Sound Level 90 dB, Impacts per Minute 650, Number of Speed Settings Continuous, Max. Bolt Capacity 7/8 in, Drive Size 3/4 in Square, Drive Type Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.