Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Impact Wrench, 3/8 In Drive

  • Mfr # 21AA47

  • Zoro # G7572862


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/8"
Free Speed
11,000 RPM
Air Inlet
1/4 in NPT Female
Handle Type
Pistol Grip
Duty
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AA47
Zoro #
G7572862
UPC #
190735605004
Country of Origin
Korea, Republic of

Dimensions

Square Drive Size
3/8"
Drive Size - Air Tools
3/8" Square
Anvil Length - Air Impacts
0.792"
Air Inlet Size - Air Tools
1/4" NPT
Overall Length
6 1/4 in
Min. Hose Size
3/8 in
Drive Size
3/8 in Square

Details

Item
Impact Wrench
Free Speed
11,000 RPM
Air Inlet
1/4 in NPT Female
Handle Type
Pistol Grip
Duty
General
Required Pressure
90 psi
Max. Torque
400 ft.-lb.
Housing Material
Aluminum
Item - Air Impact Wrenches
Air Impact Wrench
Anvil Type - Air Impacts
Standard
Max. Bolt Capacity
3/8 in
Blows per Minute
1600
Retainer Type - Air Impacts
Ring
Average CFM @ 15 Second Run Time
5.00
Handle Material
Aluminum
Anvil
Standard
Torque Range
25 to 300 ft.-lb.
Blows per Minute - Air Tools
1600
Body Style - Air Tools
Pistol
Duty Cycle - Air Tools
General Duty
Style
Pistol Grip
CFM @ Full Load
20.0
Retainer Type
Friction Ring
Tool Weight
3.5 lb
Features
Light Weight Aluminum Housing Contoured. Built-in Comfort Grip. Smooth operation and good durability., Twin Hammer Mechanism
Max. Air Pressure
90 psi
Breakaway Torque
400 ft-lb
Power Source
Air Powered
Exhaust Location
Bottom
Tool Style
Full-Size
Fastening Torque
400 ft-lb
Impact Sound Level
93 dB
Impact Rated
Yes
Air Consumption
20 cfm
Drive Type
Standard
Impacts per Minute
1,600
Min. Air Pressure
50 psi
Built-In Light
No
Duty Rating
General Duty
Air Pressure
90 psi
Vibration Level
4.2 m/sq sec
Clutch Style
Twin Hammer
Number of Speed Settings
3

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 20 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 400 ft-lb, Fastening Torque 400 ft-lb, Free Speed 11,000 RPM, Impact Rated Yes, Explosive Environment Rated No, Impact Sound Level 93 dB, Impacts per Minute 1,400 ipm, Number of Speed Settings 3, Max. Bolt Capacity 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.