Zoro Homepage

Air Impact Wrench, Pin, 6000 rpm

  • Mfr # 45NW52

  • Zoro # G2438016


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Free Speed
6,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Duty
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45NW52
Zoro #
G2438016
UPC #
190735625231
Country of Origin
Japan

Dimensions

Square Drive Size
1/2"
Min. Hose Size
3/8 in
Drive Size - Air Tools
1/2" Square
Air Inlet Size - Air Tools
1/4" NPT
Overall Length
7 1/4 in
Anvil Length - Air Impacts
1.010"
Drive Size
1/2 in Square
Extended Anvil Length
1 1/8 in

Details

Item
Impact Wrench
Free Speed
6,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Duty
Industrial
Tool Weight
5.6 lb
Style
Pistol Grip
Max. Torque
500 ft.-lb.
Required Pressure
90 psi
Anvil Type - Air Impacts
Standard
Body Style - Air Tools
Pistol
CFM @ Full Load
21.2
Features
One Handed, Push Button Forward/Reverse, Steel Hammer Case, Smooth Running Twin Hammer Mechanism, Comfort Cushion Grip
Average CFM @ 15 Second Run Time
5.30
Retainer Type
Pin Detent
Item - Air Impact Wrenches
Air Impact Wrench
Duty Cycle - Air Tools
Industrial Duty
Anvil
Standard
Blows per Minute
1200
Blows per Minute - Air Tools
1200
Handle Material
Aluminum Cast
Torque Range
40 to 350 ft.-lb.
Retainer Type - Air Impacts
Pin
Housing Material
Aluminum Cast
Max. Bolt Capacity
5/8 in
Fastening Torque
500 ft-lb
Tool Style
Compact
Impact Rated
No
Exhaust Location
Rear
Breakaway Torque
500 ft-lb
Clutch Style
Twin Hammer
Drive Type
Standard
Air Consumption
21 cfm
Power Source
Air Powered
Number of Speed Settings
4
Duty Rating
Industrial Duty
Max. Air Pressure
90 psi
Impacts per Minute
1,200
Air Pressure
90 psi
Min. Air Pressure
70 psi
Built-In Light
No
Impact Sound Level
90 dB

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 21 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Duty Rating Industrial Duty, Breakaway Torque 500 ft-lb, Fastening Torque 500 ft-lb, Free Speed 6,000 RPM, Impact Rated No, Explosive Environment Rated No, Impact Sound Level 90 dB, Impacts per Minute 1,200, Number of Speed Settings 4, Max. Bolt Capacity 5/8 in, Drive Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.