Zoro Homepage

Air Line Lubricator, 1-1/2 In, 275 cfm

  • Mfr # 4ZL62

  • Zoro # G0669812


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Series
Heavy Duty
Bowl Material
Metal with Sight Glass
Pipe Size
1-1/2 in NPT
Max. Flow
275 cfm
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZL62
Zoro #
G0669812
UPC #
190735631690
Country of Origin
China

Dimensions

Pipe Size
1-1/2 in NPT
Overall Height
12 7/16 in
Overall Width
4 1/2 in
Overall Length
4.32 in
Bowl Size
32 oz
Air Outlet Size
1 1/2 in
Air Inlet Size
1 1/2 in

Details

Item
Compressed Air Lubricator
Series
Heavy Duty
Bowl Material
Metal with Sight Glass
Max. Flow
275 cfm
Max. Pressure
250 psi
Max. Pipe Run
50 ft
Drain Included
Yes
Adjustment Type
Screwdriver
Dome Material
Transparent Nylon
Oil Feed Type
Micromist
Max. Temp.
175 Degrees F
Body Material
Aluminum
Sight Dome Included
Yes
Includes
(1) Oil Drop Controller
Weight
2 kg
Lubricator Bowl Capacity
32 oz
Air Inlet Gender
Female
Duty Rating
Heavy Duty
System Location
Main Line
Modular Connection
No Modular Connection
Seal Material
Rubber
Sight Gauge Included
Yes
Lubricator Bowl Guard Material
Aluminum
Adjustment Mechanism Material
PE
Maximum Operating Pressure
250 psi
Number of Air Outlets
1
Lubricator Type
Micro Mist
Maximum Operating Temperature
175 Degrees F
For Maximum Pipe Run
50 ft
For Fluid Type
Compressed Air
Air Inlet Type
NPT
Air Flow Direction
Left to Right
Lubricator Bowl Material
Metal with Sight Glass
Minimum Operating Temperature
5 Degrees C
Number of Air Inlets
1
Air Outlet Type
NPT
Lubricator Bowl Guard Included
No
Maximum Flow Rate
275 cfm
Adjustment Mechanism
Screwdriver
Drain Part Compatibility
114X39
Oil Capacity
750 ct
Air Outlet Gender
Female
For Substance Type
Air
Recommended Lubricant
ISO VG 32

Description

Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Metal with Sight Glass, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 275 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 4 1/2 in, Series Heavy Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.